SMC0500V - Wireless Smoke/CO Combo W/Voice - Ul 217 8TH

BRK

  • $59.99 (Each)
  • $59.99 (Each)

  • $719.88 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SMC0500V
Manufacturer
BRK
Manufacturer's Part Number
SMCO500V
Description
Wireless Smoke/CO Combo W/Voice - Ul 217 8TH
Wireless Interconnect, Battery Powered Combo Smoke & CO Alarm That Has Voice Warning With Location, Replaceable Battery and Silence Feature. Includes Photoelectric Smoke Sensing Technology, Elechtrochemical Carbon Monoxide Sensor and Two AA Alkaline Batteries.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
029054022981 / 00029054022981
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.99 (Each)
Standard Packaging
$719.88 (Per 12)
Resources
Images
 
 
SMC0500V - Small Image
 
SMC0500V - Large Image
 
SMC0500V - Large Image
 
SMC0500V - Large Image
 
SMC0500V - Large Image
 
SMC0500V - Large Image
 
SMC0500V - Large Image
 
SMC0500V - Large Image
Other Links
 
 
SMC0500V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Description
WIRELESS SMOKE/CO COMBO W/VOICE - UL 217 8TH
Product Type
Alarm Combo DC Rfid SMCO500V Box
extra long description
BRK 1046815 Smoke and CO Alarm
Short Description
Combo Smoke and CO Alarm
Features
Combo Smoke and CO Alarm
Long Description
Wireless Interconnect, battery powered Combo smoke & CO alarm that has Voice Warning with location, replaceable battery and Silence feature. Includes photoelectric smoke sensing technology, elechtrochemical carbon monoxide sensor and two AA alkaline batteries.
Special Features
End-of-Life Warning,Voice Alerts,Wireless Interconnectivity,Precision Detection
Additional Information
dimensions
2 in 5 in 5 in
alarm type
Voice
Manufacturer Information
Manufacturers Part Number
SMCO500V
Brand
BRK
GTIN
00029054022981
UPC
029054022981
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
Combination Smoke & Carbon Monoxide Alarm
Packaging
Weight per each
0.7
Carton
1
Package
12
Uses, Certifications, and Standards
standard
Conforms to UL 217 8th Edition Standard,Conforms to STD UL2034
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat