656 - *Discontinued* 70CFM Heater-Light

Broan

  • $167.59 (Each)
  • $167.59 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
656
Manufacturer
Broan
Manufacturer's Part Number
656
Description
*Discontinued* 70CFM Heater-Light
Heater/Light; Same As Model 655 But Does Not Include Fan
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715022977 / 00026715022977
Weight per unit
11.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$167.59 (Each)
Resources
Other Links
 
 
656 - Other
Images
 
 
656 - Small Image
 
656 - Large Image
Attachments
 
 
656 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
Rated: 1428 WTT, Heater: 1300 WTT
Material, Color, and Finish
Housing Material
23 GA Steel
Descriptions
Product Type
Heater/Light, Broan, 16-3/4 In X 10-5/8 In X 2-1/8 In Grille, 1
Description
*DISCONTINUED* 70CFM HEATER-LIGHT
Long Description
Heater/Light; same as Model 655 but does not include fan
Special Features
Designer styled white polymeric grille complements virtually any decor; 1300 WTT heater for fast, even heat distribution; 15 AMP circuit acceptable; Type IC (Insulation Contact); Use with Model 68W or 68V two-function control (available separately) Does not include ventilation fan; All models available in single packs or Project Packs, except where noted; Directional vanes for heat and exhaust; Snap-in light diffusing lens for 100 WTT bulb; Adjustable mounting brackets span up to 24 IN; Polymeric damper/du
Additional Information
dimensions
Housing: 14-1/4 IN Length X 8-1/4 IN Width X 5-3/4 IN Height, Grille: 16-3/4 IN Length X 10-5/8 IN Width X 2-1/8 IN Height
Manufacturer Information
Brand
BROAN
Model
656
GTIN
00026715022977
UPC
026715022977
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Heater/Light
Packaging
Weight per each
11.3
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
standard
UL Listed, HVI 2100 Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat