A80L - *Discontinued* 80 CFM 1.0 Sones Fan/Light

Broan/Nutone LLC

  • $223.08 (Each)
  • $223.08 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A80L
Manufacturer
Broan/Nutone LLC
Manufacturer's Part Number
A80L
Description
*Discontinued* 80 CFM 1.0 Sones Fan/Light
Bath Fan and Light, Rugged 26 Gauge Galvanized Steel, Ceiling Mount, 120 V Ac @ 60 HZ, 1.2 A, 80 CFM Air Flow, Incandescent Lamp, 100 W, 60 HZ, Round Duct Shape, 4 In Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-7/16 In (L) X 12-1/8 In (W) Grill Size, Rectangular Housing Shape, 9-1/4 In Overall Length, 10 In Overall Width, 5-3/4 In Overall Height, 4 In Duct Diameter, Exhaust, 9.61 LB
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fans Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
N/A
UPC/GTIN
026715235315 / 00026715235315
Weight per unit
9.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$223.08 (Each)
Resources
Images
 
 
A80L - Small Image
 
A80L - Large Image
Specifications Sheets
 
 
A80L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Rugged 26 Gauge Galvanized Steel
Current Rating
1.2 A
Voltage Rating
120 V ac @ 60 Hz
Lamp Type
Incandescent
Lamp Wattage
100 W
Lamp Included
NO
Material, Color, and Finish
Grill Material
Polymeric
Dimensions and Weight
Overall Length
9-1/4 in
Size
9-1/4 Inch L x 10 Inch W x 5-3/4 Inch H
Descriptions
Product Type
Bath Fan and Light
Description
*DISCONTINUED* 80 CFM 1.0 SONES FAN/LIGHT
Long Description
Bath Fan and Light, Rugged 26 Gauge Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 1.2 A, 80 cfm Air Flow, Incandescent Lamp, 100 W, 60 Hz, Round Duct Shape, 4 in Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-7/16 in (L) x 12-1/8 in (W) Grill Size, Rectangular Housing Shape, 9-1/4 in Overall Length, 10 in Overall Width, 5-3/4 in Overall Height, 4 in Duct Diameter, Exhaust, 9.61 lb
Short Description
Bath Fan and Light, 80 cfm, Rugged 26 Gauge Galvanized Steel, 120 VAC @ 60 Hz, 1.2 A
Special Features
Duct Direction Horizontal
extra long description
CEILING TYPE; 9-1/4 INCH L X 10 INCH W X 5-3/4 INCH H SIZE; UL APPROVAL; 120 VAC AT 60 HZ VOLTAGE RATING; 1.2 AMPERE CURRENT RATING; NO LAMP INCLUDED; INCANDESCENT LAMP TYPE; (1) 100 W LAMP WATTAGE; 80 CFM AIR FLOW RATE; 4 INCH DIA DUCT SIZE; 1 SONES SOUND LEVEL; 11-7/16 INCH L X 12-1/8 INCH W GRILL SIZE; RECTANGULAR HOUSING SHAPE; ROUND DUCT SHAPE; RECTANGULAR GRILL SHAPE; WHITE POLYMERIC GRILL FINISH; 75 SQ FT (BATHROOM) VENTILATION AREA; INVENT[TM] BRAND; DUCT DIRECTION HORIZONTAL; PACKAGING QUANTITY 1
Additional Information
Duct Direction Horizontal; Packaging Quantity 1 per Carton
Commodity Description
Exhaust Fans
Additional Information
Mounting Type
Ceiling Mount
Maximum Air Flow
80 cfm
Grill Finish
White
Duct Shape
Round
Duct Size
4 in
Grill Size
11-7/16 in (L) x 12-1/8 in (W)
Housing Shape
Rectangular
Grill Shape
Rectangular
Overall Height
5-3/4 in
Overall Width
10 in
Duct Diameter
4 in
Supply/Exhaust
Exhaust
Made in USA
yes
Standards Met
UL Listed;HVI Certified
Sound Level
1 SONES
Ventilation Area
75 SQ FT (BATHROOM)
Air Flow Rate
80 CFM
Manufacturer Information
Brand
Broan/Nutone LLC
InVent(TM)
Manufacturers Part Number
A80L
GTIN
00026715235315
UPC
026715235315
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
CEILING
Packaging
Weight
9.61 lb
Weight per each
9.61
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat