XB80L1 - 80 CFM Bath Fan/Light

Broan

  • $324.09 (Each)
  • $324.09 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XB80L1
Manufacturer
Broan
Manufacturer's Part Number
XB80L1
Description
80 CFM Bath Fan/Light
Ultragreen Single-Speed Led Fan/Light 80CFM Energy-Star
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fans Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
N/A
UPC/GTIN
026715252497 / 00026715252497
Weight per unit
13.6999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$324.09 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.4 Amp
Voltage Rating
120 Volt AC 60 Hertz
Lamp Wattage
18 Watt
Lamp Type
LED
Lamp Included
Yes
Material, Color, and Finish
Grill Material
Polymeric
Dimensions and Weight
Size
10-1/2 Inch Length x 11-3/8 Inch Width x 7-5/8 Inch Height
Descriptions
extra long description
CEILING, 1-SPEED TYPE; 10-1/2 INCH LENGTH X 11-3/8 INCH WIDTH X 7-5/8 INCH HEIGHT SIZE; UL (CANADA AND US) APPROVAL; 120 VOLT AC 60 HERTZ VOLTAGE RATING; 0.4 AMP CURRENT RATING; YES LAMP INCLUDED; LED LAMP TYPE; 18 WATT LAMP WATTAGE; 80 CFM AIR FLOW RATE; 4 INCH OR 6 INCH DIAMETER DUCT SIZE; 0.3 SONES SOUND LEVEL; 13-3/4 INCH LENGTH X 14-1/4 INCH WIDTH GRILL SIZE; POLYMERIC GRILL MATERIAL; RECTANGULAR HOUSING SHAPE; ROUND DUCT SHAPE; RECTANGULAR GRILL SHAPE; WHITE GRILL FINISH; 75 SQUARE FOOT VENTILATION A
Description
80 CFM BATH FAN/LIGHT
Product Type
Bath Fan and Light
Long Description
BATH FAN AND LIGHT, CEILING, 1-SPEED TYPE; 10-1/2 INCH LENGTH X 11-3/8 INCH WIDTH X 7-5/8 INCH HEIGHT SIZE; UL (CANADA AND US) APPROVAL; 120 VOLT AC 60 HERTZ VOLTAGE RATING; 0.4 AMP CURRENT RATING; YES LAMP INCLUDED; LED LAMP TYPE; 18 WATT LAMP WATTAGE
Additional Information
Power Rating 7.3 Watt; Energy Efficiency 13.3 Watts per CFM (6 Inch Duct), 10.9 Watts per CFM (4 Inch Duct); Applicable Standard ASHRAE 62.2, HVI 2100, LEED
Commodity Description
Exhaust Fans
Additional Information
Sound Level
0.3 SONES
Duct Size
4 Inch or 6 Inch Diameter
Ventilation Area
75 Square Foot
Grill Size
13-3/4 Inch Length x 14-1/4 Inch Width
Air Flow Rate
80 CFM
Grill Shape
Rectangular
Duct Shape
Round
Grill Finish
White
Housing Shape
Rectangular
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
XB80L1
GTIN
00026715252497
UPC
026715252497
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Ceiling, 1-Speed
Packaging
Weight per each
13.6999
Carton
1
Uses, Certifications, and Standards
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat