AYP0750 - 750 Al/Cu Offset Comp Terminal

Burndy

  • $146.40 (Each)
  • $146.40 (Each)

  • $878.40 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AYP0750
Manufacturer
Burndy
Manufacturer's Part Number
AYPO750
Description
750 Al/Cu Offset Comp Terminal
Aluminum Compression Pin Adapter, 700/750 Kcmil, 0.81" Plug Dia, 1.76" Plug Length, Al/Cu Rated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121448 - Wire or cable compression connector
UPC/GTIN
781810738535 / 00781810738535
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$146.40 (Each)
Standard Packaging
$878.40 (Per 6)
Resources
Images
 
 
AYP0750 - Large Image
 
AYP0750 - Small Image
Brochures
 
 
AYP0750 - Brochure
Other Links
 
 
AYP0750 - Other
 
AYP0750 - Other
Attachments
 
 
AYP0750 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Aluminum
insulation
Y
Material, Color, and Finish
Finish
Tin-Plated
Color Code
YELLOW
Descriptions
Product Type
Terminal
extra long description
BUR AYPO750 700/750KCMIL AL OFFSET
Description
750 AL/CU OFFSET COMP TERMINAL
Long Description
Aluminum Compression Pin Adapter, 700/750 kcmil, 0.81" Plug Dia, 1.76" Plug Length, Al/Cu Rated.
Special Features
Features: All-Aluminum Electro-Tin Plated design eliminates possible bi-metallic corrosion and provides shortest connector length design possible for easy installation in equipment with limited space. Solid electro-tin plated aluminum plug makes properly connection easily. Smooth surface on the solic EC plug provides greater area contact establishing excellent conductivity. Solid plug has equivalent cross-sectional area as current carrying equivalent copper wire permitting use of larger aluminum wire to co
Additional Information
pallet quantity
1776
Die Index
936
Conductor Type
CODE/FLEX
Insulation Type
Rubber
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
AYPO750
GTIN
00781810738535
UPC
781810738535
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Aluminum Pin Adapters
Packaging
Weight per each
0.48
Carton
1
Package
6
Uses, Certifications, and Standards
Temperature Rating
194
Application
Wire Termination
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat