BD12 - 1STR Flexible Copper Braid

Burndy

  • $284.80 (Each)
  • $284.80 (Each)

  • $14,240.00 (Per 50)
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
BD12
Manufacturer
Burndy
Manufacturer's Part Number
BD12
Description
1STR Flexible Copper Braid
Copper Braid, 12" Long, 2 Holes 2 Ferrules, 7/16" Stud, 1-1/4" Stud Hole Spacing, 190 Amps Indoor, 225 Amps Outdoor.
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810806975 / 00781810806975
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$284.80 (Each)
Standard Packaging
$14,240.00 (Per 50)
Resources
Other Links
 
 
BD12 - Other
 
BD12 - Other
 
BD12 - Other
Images
 
 
BD12 - Large Image
 
BD12 - Small Image
Brochures
 
 
BD12 - Brochure
Attachments
 
 
BD12 - Specification Sheet
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
Copper
Descriptions
Product Type
Mechanical
Description
1STR FLEXIBLE COPPER BRAID
extra long description
BUR BD12 BRAID 12 IN 2 HOLE
Long Description
Copper Braid, 12" Long, 2 Holes 2 Ferrules, 7/16" Stud, 1-1/4" Stud Hole Spacing, 190 Amps Indoor, 225 Amps Outdoor.
Special Features
Made of flat extra flexible, tinned, pure copper braid, with unplated, seamless, pure copper ferrules formed into a rectangular shape on each end.
Manufacturer Information
Manufacturers Part Number
BD12
Brand
BURNDY
GTIN
00781810806975
UPC
781810806975
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
B, Flexible
Packaging
Weight per each
0.34
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Flexible copper braid jumpers designed to take up linear expansion and contraction
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BD12.
Jump To:

Cross Referenced

These items are similar to BD12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BD12 Burndy 00781810806975
FB112N FRANKEL n/a
FB11ZN FRANKEL n/a
FXBA-12Q Penn-Union 00785037353762
FB200071 O-Z Gedney 00783126150094

* All prices subject to change.

Begin Live Chat