BGBL10 - Lay In Lug #14-1/0, 1/4" Stud

Burndy

  • $6.70 (Each)
  • $6.70 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BGBL10
Manufacturer
Burndy
Manufacturer's Part Number
BGBL1/0
Description
Lay In Lug #14-1/0, 1/4" Stud
Aluminum Lay-In Lug, 1/0-14 Awg, 3/8" Stud, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810124840 / 00781810124840
Weight per unit
0.072 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.70 (Each)
Resources
Images
 
 
BGBL10 - Large Image
Attachments
 
 
BGBL10 - Specification Sheet
Other Links
 
 
BGBL10 - Other
 
BGBL10 - Other
Brochures
 
 
BGBL10 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Descriptions
extra long description
BUR BGBL1/0 1/0-14 AL/CU LAY-IN LUG
Description
LAY IN LUG #14-1/0, 1/4" STUD
Product Type
Mechanical
Long Description
Aluminum Lay-in Lug, 1/0-14 AWG, 3/8" Stud, Tin Plated.
Special Features
Features: The Lay-In QIKLUG, Type BGBL Is Manufactured From High Strength 6061-T6 Aluminum, UL486B Listed, AL9CU Rated, For Copper And Aluminum Conductor Combinations Up To 90° C, UL Recognized For Grounding And Bonding, Ensures Reliability, Electro-Tin Plated, Provides Low Contact Resistance, Lay-In Feature, Eases Installation, Stud/bolt Hole Size: 0.28 IN, Dimension D: 0.8 IN, Dimension T: 0.19 IN, Dimension E: 0.83 IN, Dimension K: 0.28 IN, Dimension N: 0.44 IN, Tongue Width: 0.63 IN, Set Screw Type: Sl
Additional Information
Hex Size
Slot
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
BGBL1/0
GTIN
00781810124840
UPC
781810124840
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
BGBL, Lay-In
Packaging
Weight per each
0.072
Carton
1
Uses, Certifications, and Standards
Temperature Rating
194
Application
For Copper And Aluminum Conductor Combinations Up To 90 DEG C
standard
UL 486A-B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat