BIBD2503 - 250-10, 2-Sided, Unitap

Burndy

  • $103.02 (Each)
  • $103.02 (Each)

  • $2,472.48 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BIBD2503
Manufacturer
Burndy
Manufacturer's Part Number
BIBD2503
Description
250-10, 2-Sided, Unitap
Aluminum Multiple Tap Connector, Clear Insulated, 3 Port, 2 Sided Entry, 10 Awg-250 Kcmil, Al/Cu Rated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810133408 / 00781810133408
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.02 (Each)
Standard Packaging
$2,472.48 (Per 24)
Resources
Images
 
 
BIBD2503 - Small Image
 
BIBD2503 - Large Image
Brochures
 
 
BIBD2503 - Brochure
Other Links
 
 
BIBD2503 - Other
 
BIBD2503 - Other
Attachments
 
 
BIBD2503 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Conductor Size
10 AWG-250 KCMIL
Descriptions
Description
250-10,2-SIDED, UNITAP
Product Type
RUN/TAP
extra long description
BUR BIBD2503 250-10,2-SIDED, UNITAP
Long Description
Aluminum Multiple Tap Connector, Clear Insulated, 3 Port, 2 Sided Entry, 10 AWG-250 kcmil, Al/Cu Rated.
Special Features
Clear Plastisol covered AL6061-T6 aluminum body, Clear Plastisol
Additional Information
Insulation Type
Plastisol
Manufacturer Information
Manufacturers Part Number
BIBD2503
Brand
BURNDY
GTIN
00781810133408
UPC
781810133408
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
BIBD, Multi-Port
Packaging
Weight per each
0.39
Carton
1
Package
24
Uses, Certifications, and Standards
Temperature Rating
194
Application
For Indoor Use Only, Copper Or Stranded Aluminum
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat