BIT600 - 600-4, 1-Sided Uni-Tap

Burndy

  • $140.65 (Each)
  • $140.65 (Each)

  • $14,065.00 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BIT600
Manufacturer
Burndy
Manufacturer's Part Number
BIT600
Description
600-4, 1-Sided Uni-Tap
Aluminum Multiple Tap Connector, Clear Insulated, 2 Port, 1 Sided Entry, 4 Awg-600 Kcmil, Al/Cu Rated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810225257 / 00781810225257
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.65 (Each)
Standard Packaging
$14,065.00 (Per 100)
Resources
Images
 
 
BIT600 - Small Image
 
BIT600 - Large Image
Brochures
 
 
BIT600 - Brochure
Other Links
 
 
BIT600 - Other
 
BIT600 - Other
Attachments
 
 
BIT600 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4 AWG-600 KCMIL
Material
Aluminum
Descriptions
Product Type
RUN/TAP
extra long description
BUR BIT600 600-4 ONE SIDE UNITAP
Description
600-4, 1-SIDED UNI-TAP
Long Description
Aluminum Multiple Tap Connector, Clear Insulated, 2 Port, 1 Sided Entry, 4 AWG-600 kcmil, Al/Cu Rated.
Special Features
Features: Clear Plastisol Covered AL6061-T6 Aluminum Body: Saves Time, Lowers Installation Costs, Eliminates Taping, Clear Plastisol: Allows Visual Confirmation That Conductor Is Properly Inserted, Oxide Inhibitor Pre-Installed: Inhibits Moisture And Contaminants From Entering The Contact Area, Range-Taking: Reduces Number Of Connectors Carried In Inventory, Wire Entry: 1 or 2, Torque: 375 IN-LB, Hex Size (key): 3/8 IN, Conductor Size (run - Range): 4 AWG - 600 KCMIL, Type Of Insulation: Plastisol, Wire St
Additional Information
Operating Voltage
600 V
Insulation Type
Plastisol
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
BIT600
GTIN
00781810225257
UPC
781810225257
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
BIT
Packaging
Weight per each
0.47
Carton
1
Package
100
Uses, Certifications, and Standards
Temperature Rating
90°C
Application
For Indoor Use Only, Copper Or Stranded Aluminum
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat