GAR1634 - 500MCM Ground Conn

Burndy

  • $400.22 (Each)
  • $400.22 (Each)
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
GAR1634
Manufacturer
Burndy
Manufacturer's Part Number
GAR1634
Description
500MCM Ground Conn
Gar1634
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810233801 / 00781810233801
Weight per unit
2.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$400.22 (Each)
Resources
Images
 
 
GAR1634 - Small Image
 
GAR1634 - Large Image
Attachments
 
 
GAR1634 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
300 to 500 KCMIL Stranded (Copper)
Material
Bright Dipped Cast High Copper Alloy Body, Durium Silicon Bronze Hardware
Dimensions and Weight
Size
3-3/8 Inch W x 4-1/4 Inch H
Descriptions
extra long description
BRIGHT DIPPED CAST HIGH COPPER ALLOY BODY, DURIUM SILICON BRONZE HARDWARE MATERIAL; 3-3/8 INCH W X 4-1/4 INCH H SIZE; PARALLEL/90 DEGREE COPPER CABLE TO PIPE/ROD, WIRE TO REBAR, FENCE POST, DIRECT BURIAL USED ON; U-BOLT TO PIPE/ROD INSTALLATION; UL 467, UL (CANADA AND US), CSA APPROVAL; 300 TO 500 KCMIL STRANDED (COPPER) CONDUCTOR SIZE; 1-3/8 TO 1-1/2 INCH ROD SIZE; 1-1/4 INCH IPS SIZE; DURIUM[TM] BRAND; ROHS COMPATIBLE; REBAR SIZE #11; STUD/BOLT SIZE 1/2 INCH; INSTALLATION TORQUE 480 LB-INCH; GAR MODEL
Description
500MCM GROUND CONN
Product Type
Mechanical Grounding Connector
Long Description
MECHANICAL GROUNDING CONNECTOR, BRIGHT DIPPED CAST HIGH COPPER ALLOY BODY, DURIUM SILICON BRONZE HARDWARE MATERIAL; 3-3/8 INCH W X 4-1/4 INCH H SIZE; PARALLEL/90 DEGREE COPPER CABLE TO PIPE/ROD, WIRE TO REBAR, FENCE POST, DIRECT BURIAL USED ON
Commodity Description
LARGE TERMINALS & CONNECTORS
Additional Information
RoHS Compatible; Rebar Size #11; Stud/Bolt Size 1/2 Inch; Installation Torque 480 Lb-Inch
Additional Information
IPS Size
1-1/4 INCH
Rod Size
1-3/8 TO 1-1/2 INCH
Manufacturer Information
Manufacturers Part Number
GAR1634
Brand
Burndy LLC
Model
GAR
GTIN
00781810233801
UPC
781810233801
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
2.09
Carton
1
Uses, Certifications, and Standards
Installation
U-Bolt to Pipe/Rod
Used On
Parallel/90 Degree Copper Cable to Pipe/Rod, Wire to Rebar, Fence Post, Direct Burial
Approval
UL 467, UL (CANADA AND US), CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GAR1634.
Jump To:

Cross Referenced

These items are similar to GAR1634 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR1634 Burndy 00781810233801
GPC12550 DOSSERT n/a
BG115D ESP n/a
2755G50 FRANKEL n/a
GB5879 GIBBONS n/a
C122 Greaves 00784491254004
GC1115D Hubbell Power Systems 00096359350996
GPL-23 ILSCO 00783669262407
23380 NAED n/a
ABG1250 O-Z Gedney n/a
GPL-23 Penn-Union 00785037358231
GPL23 PU n/a
DQ18338 ROYAL n/a
UC122 NSi Industries n/a
GC-111-5D Anderson n/a
ABG-1250 O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat