GAR6426 - 2/0AWG Ground Conn

Burndy

  • $100.26 (Each)
  • $100.26 (Each)
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
GAR6426
Manufacturer
Burndy
Manufacturer's Part Number
GAR6426
Description
2/0AWG Ground Conn
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 Awg (Sol)-2/0 Awg (STR), 3/8" Pipe, 5/8"-3/4" Rod, #5-#6 Rebar, Bright Dipped.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810238202 / 00781810238202
Weight per unit
0.588 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.26 (Each)
Resources
Images
 
 
GAR6426 - Large Image
 
GAR6426 - Small Image
 
GAR6426 - Large Image
 
GAR6426 - Large Image
 
GAR6426 - Large Image
 
GAR6426 - Large Image
 
GAR6426 - Large Image
Attachments
 
 
GAR6426 - Specification Sheet
Brochures
 
 
GAR6426 - Brochure
Other Links
 
 
GAR6426 - Other
 
GAR6426 - Other
 
GAR6426 - Other
 
GAR6426 - Other
 
GAR6426 - Other
 
GAR6426 - Other
 
GAR6426 - Other
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
COPPER ALLOY
Descriptions
Description
2/0AWG GROUND CONN
Long Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 AWG (Sol)-2/0 AWG (Str), 3/8" Pipe, 5/8"-3/4" Rod, #5-#6 Rebar, Bright Dipped.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Height: 2-7/8 IN, Ground Rod Size: 5/8 - 3/4 IN, Tube (ips) Size: 3/8 IN, Width: 2-1/8 IN, Rebar Size: #5 (5/8 IN) - #6 (3/4 IN),
Product Type
Mechanical
extra long description
BUR GAR6426 4-2/0CU 3/8IPS
Additional Information
pallet quantity
6875
Manufacturer Information
Manufacturers Part Number
GAR6426
Brand
BURNDY
GTIN
00781810238202
UPC
781810238202
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GAR
Packaging
Weight per each
0.588
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GAR6426.
Jump To:

Cross Referenced

These items are similar to GAR6426 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR6426 Burndy 00781810238202
GPC3813 DOSSERT n/a
UC-104 NSi Industries 00662381108036
ABG-0322 O-Z Gedney 00783126008098
GPL 5 Penn-Union 00785037358057
I0C2148 SEFCOR n/a
GUV5821 Thomas & Betts 00783786803514
GC-111-2B Anderson n/a
C104 Greaves 00784491250808
GPL-5, GUB-2 ILSCO n/a
GPL-5 ILSCO 78366926208
GUB-2 ILSCO 78366923243
GPL-5-Q Panduit 07498360488
GPL-5 Penn-Union 78503735805

* All prices subject to change.

Begin Live Chat