GB29 - Burndy Connector

Burndy

  • $115.00 (Each)
  • $115.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GB29
Manufacturer
Burndy
Manufacturer's Part Number
GB29
Description
Burndy Connector
Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 2/0 Awg (Sol) -250 Kcmil, 1/2" Stud, 2 In Width.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810231272 / 00781810231272
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.00 (Each)
Resources
Images
 
 
GB29 - Large Image
 
GB29 - Large Image
 
GB29 - Small Image
Brochures
 
 
GB29 - Brochure
Other Links
 
 
GB29 - Other
 
GB29 - Other
 
GB29 - Other
Attachments
 
 
GB29 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
COPPER ALLOY
Descriptions
Description
BURNDY CONNECTOR
Long Description
Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 2/0 AWG (Sol) -250 kcmil, 1/2" Stud, 2 IN Width.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable To 1/4 IN Thick Bar, Type GB Separates Cable From Bar, One-Wrench Installation, UL467 Listed, The High Copper Alloy Cast Body And DURIUM Bolts, Nuts, And Lockwashers Make The GB And GBM Suitable For Direct Burial In Concrete Or Ground, Width: 2 IN, Installation Torque: 480 IN-LB, Height: 2 IN, Bar Thickness: 1/4 IN
Product Type
Mechanical
extra long description
BUR GB29 2/0-250 CU-BAR 1 PC GRD
Manufacturer Information
Manufacturers Part Number
GB29
Brand
BURNDY
GTIN
00781810231272
UPC
781810231272
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GB
Packaging
Weight per each
0.48
Carton
1
Uses, Certifications, and Standards
Application
For Copper Cable To Bar, Direct Burial Cable
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat