GB4C - 4AWG Ground Conn

Burndy

  • $75.98 (Each)
  • $75.98 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GB4C
Manufacturer
Burndy
Manufacturer's Part Number
GB4C
Description
4AWG Ground Conn
Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 8 Awg (Sol)- 4 Awg (STR), 3/8" STUD1-1/4 In Width.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810231180 / 00781810231180
Weight per unit
0.154 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.98 (Each)
Resources
Images
 
 
GB4C - Small Image
 
GB4C - Large Image
Attachments
 
 
GB4C - Specification Sheet
Brochures
 
 
GB4C - Brochure
Other Links
 
 
GB4C - Other
 
GB4C - Other
 
GB4C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
COPPER ALLOY
Descriptions
Product Type
Mechanical
Description
4AWG GROUND CONN
extra long description
BUR GB4C 8SOL-4STR CU BAR 1 PC SEP
Long Description
Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 8 AWG (Sol)- 4 AWG (Str), 3/8" Stud1-1/4 IN Width.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable To 1/4 IN Thick Bar, Type GB Separates Cable From Bar, One-Wrench Installation, UL467 Listed, The High Copper Alloy Cast Body And DURIUM Bolts, Nuts, And Lockwashers Make The GB And GBM Suitable For Direct Burial In Concrete Or Ground, Width: 1-1/4 IN, Installation Torque: 240 IN-LB, Bar Thickness: 1/4 IN, Height: 1-1/2 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GB4C
GTIN
00781810231180
UPC
781810231180
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GB
Packaging
Weight per each
0.154
Carton
1
Uses, Certifications, and Standards
Application
For Copper Cable To Bar, Direct Burial Cable
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat