GK6426 - 4-2/0 Cop Ground Conn

Burndy

  • $385.90 (Each)
  • $385.90 (Each)
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
GK6426
Manufacturer
Burndy
Manufacturer's Part Number
GK6426
Description
4-2/0 Cop Ground Conn
Mechanical Grounding Connector, 3 Cables to Rod or Pipe, 4 Awg (Sol.) - 2/0 Awg ( STR.), 3/8" Pipe, 5/8" - 3/4" Rod, 3/8" Stud.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810233528 / 00781810233528
Weight per unit
1.0599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$385.90 (Each)
Resources
Attachments
 
 
GK6426 - Specification Sheet
Other Links
 
 
GK6426 - Other
 
GK6426 - Other
 
GK6426 - Other
 
GK6426 - Other
 
GK6426 - Other
 
GK6426 - Other
 
GK6426 - Other
 
GK6426 - Other
Images
 
 
GK6426 - Small Image
 
GK6426 - Large Image
 
GK6426 - Large Image
 
GK6426 - Large Image
 
GK6426 - Large Image
 
GK6426 - Large Image
 
GK6426 - Large Image
Brochures
 
 
GK6426 - Brochure
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
Copper Alloy, Cast
Descriptions
extra long description
BUR GK6426 4-2/0 (3) CU .8 GRD
Product Type
Mechanical
Description
4-2/0 COP GROUND CONN
Long Description
Mechanical Grounding Connector, 3 Cables to Rod or Pipe, 4 AWG (Sol.) - 2/0 AWG ( Str.), 3/8" Pipe, 5/8" - 3/4" Rod, 3/8" Stud.
Special Features
Features: High Copper Alloy Ground Connector For Joining Three Equal Cables To Rod Or Tube, Cable Grooves Take A Wide Range Of Cable, High Copper Alloy Cast Body And DURIUM U-Bolts, Nuts, And Lockwashers Make The GK Suitable For Direct Burial In Soil Or Concrete, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, Tube (ips) Size: 3/8 IN, Ground Rod Size: 5/8 - 3/4 IN, Width: 3 IN, Installation Torque: 240 IN-LB, Height: 2-7/8 IN
Additional Information
Bolt Size
3/8 in
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GK6426
GTIN
00781810233528
UPC
781810233528
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Three Cables to Rod or Tube
Packaging
Weight per each
1.0599
Carton
1
Uses, Certifications, and Standards
Application
For Joining Three Equal Copper Cables To Rod Or Tube, Direct Burial In Earth Or Concrete
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GK6426.
Jump To:

Cross Referenced

These items are similar to GK6426 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GK6426 Burndy 00781810233528
GM120 DELTA STAR n/a
GZ3813 DOSSERT n/a
GB8534 GIBBONS n/a
CZ104 Greaves 00784491249048
23352 NAED n/a
GR-5 Penn-Union 00785037359207
GR5 PU n/a
GK8426 Burndy n/a

* All prices subject to change.

Begin Live Chat