K11A30U - Two:6 STR-300 Dual Rated

Burndy

  • $65.14 (Each)
  • $65.14 (Each)

  • $195.42 (Per 3)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K11A30U
Manufacturer
Burndy
Manufacturer's Part Number
K11A30U
Description
Two:6 STR-300 Dual Rated
Aluminum Universal Terminal, 1 Hole, Two: 6 Awg (STR)-300 Kcmil, 5/16" Stud, 2 Screws, Al/Cu Rated, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810370261 / 00781810370261
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.14 (Each)
Standard Packaging
$195.42 (Per 3)
Resources
Images
 
 
K11A30U - Small Image
 
K11A30U - Large Image
Attachments
 
 
K11A30U - Specification Sheet
Brochures
 
 
K11A30U - Brochure
Other Links
 
 
K11A30U - Other
 
K11A30U - Other
 
K11A30U - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Material
Aluminum
Descriptions
Description
TWO:6 STR-300 DUAL RATED
Product Type
Terminal
extra long description
BUR K11A30U TWO:6 STR-300 DUAL RATE
Long Description
Aluminum Universal Terminal, 1 Hole, Two: 6 AWG (Str)-300 kcmil, 5/16" Stud, 2 Screws, Al/Cu Rated, Tin Plated.
Special Features
Features: Dual-Rated Panelboard Lugs Are Constructed From High Strength Extruded Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Dimension T: 0.31 IN, Dimension N: 0.47 IN, Dimension D: 0.94 IN, Length: 3 IN, Installation Torque: 275 IN-LB, Width: 1 IN, Stud/bolt Hole Size: 5/16 IN, Height: 2 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
K11A30U
GTIN
00781810370261
UPC
781810370261
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.23
Carton
1
Package
3
Uses, Certifications, and Standards
Temperature Rating
194
standard
UL 486A-486B
Application
For Aluminum And Copper Conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat