K11A30U - Two:6 STR-300 Dual Rated

Burndy

  • $62.04 (Each)
  • $62.04 (Each)

  • $186.12 (Per 3)
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
K11A30U
Manufacturer
Burndy
Manufacturer's Part Number
K11A30U
Description
Two:6 STR-300 Dual Rated
Aluminum Universal Terminal, 1 Hole, Two: 6 Awg (STR)-300 Kcmil, 5/16" Stud, 2 Screws, Al/Cu Rated, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810370261 / 00781810370261
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.04 (Each)
Standard Packaging
$186.12 (Per 3)
Resources
Images
 
 
K11A30U - Small Image
 
K11A30U - Large Image
Brochures
 
 
K11A30U - Brochure
Other Links
 
 
K11A30U - Other
 
K11A30U - Other
Attachments
 
 
K11A30U - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Material
Aluminum
Descriptions
Description
TWO:6 STR-300 DUAL RATED
Product Type
Terminal
extra long description
BUR K11A30U TWO:6 STR-300 DUAL RATE
Long Description
Aluminum Universal Terminal, 1 Hole, Two: 6 AWG (Str)-300 kcmil, 5/16" Stud, 2 Screws, Al/Cu Rated, Tin Plated.
Special Features
Features: Dual-Rated Panelboard Lugs Are Constructed From High Strength Extruded Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Dimension T: 0.31 IN, Dimension N: 0.47 IN, Dimension D: 0.94 IN, Length: 3 IN, Installation Torque: 275 IN-LB, Width: 1 IN, Stud/bolt Hole Size: 5/16 IN, Height: 2 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
K11A30U
GTIN
00781810370261
UPC
781810370261
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.23
Carton
1
Package
3
Uses, Certifications, and Standards
Temperature Rating
194
Application
For Aluminum And Copper Conductors
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of K11A30U.
Jump To:

Similar Items

Similar items are close alternatives to K11A30U, though they may not be 100% alike.

Mechanical Connector, #6 Awg Conductor Size, 300 MCM Conductor Size, Non-Insulat...
  • Our Part #: 300T2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 300T-2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($246.92) ·
300T2 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.69

Each

QTY:
Each
Add
Panelboard Lug, #6 Awg (Stranded) Conductor Size, 300 Kcmil Conductor Size, Non-...
  • Our Part #: ASL3021
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASL30-21
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 3 ($111.11) · 30 ($1,111.06) ·
ASL3021 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.04

Each

QTY:
Each
Add
Cross Referenced

These items are similar to K11A30U but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K11A30-U Burndy 00781810370261
K11A-30U Burndy n/a
K11A30U Burndy 78181037026
PV2-300 Galvan Industries 00632591714969
22C196 WW GRAINGER n/a
AQ2-300 Greaves 00784491124000
PV2300 Hubbell Power Systems 00096359324270
PB2-300 ILSCO 00783669184204
300T-2 NSi Industries 00662381001801
300T2 NSi Industries 66238100180
LAM2SA300-56-3 Panduit 07498342320
PB2-300 Penn-Union n/a
ASL30-21 Thomas & Betts 00783786410149
AX2600 Thomas & Betts 00783786704637

* All prices subject to change.

Begin Live Chat