KA34 - 500 Cop 1H Term Lug

Burndy

  • $106.23 (Each)
  • $106.23 (Each)

  • $1,912.14 (Per 18)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KA34
Manufacturer
Burndy
Manufacturer's Part Number
KA34
Description
500 Cop 1H Term Lug
Copper Terminal, 1 Hole, 4/0 Awg (STR)-500 Kcmil, 1/2" Stud, 1 Screw.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810365854 / 00781810365854
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.23 (Each)
Standard Packaging
$1,912.14 (Per 18)
Resources
Images
 
 
KA34 - Large Image
 
KA34 - Small Image
Brochures
 
 
KA34 - Brochure
Other Links
 
 
KA34 - Other
 
KA34 - Other
Attachments
 
 
KA34 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Description
500 COP 1H TERM LUG
Product Type
Terminal
extra long description
BUR KA34 4/0-500 CU LUG ST SCR 1H
Long Description
Copper Terminal, 1 Hole, 4/0 AWG (Str)-500 kcmil, 1/2" Stud, 1 Screw.
Special Features
Features: Compact, Economical, High Copper Alloy Terminal For Joining A Wide Range Of Cable To Equipment Pads Or Terminal Blocks, Dimension N: 9/16 IN, Dimension K: 9/16 IN, Dimension T: 9/32 IN, Tongue Width: 1-3/8 IN, Installation Torque: 375 IN-LB, Length: 2-9/16 IN, Stud/bolt Hole Size: 1/2 IN, Height: 2-3/32 IN
Manufacturer Information
Manufacturers Part Number
KA34
Brand
BURNDY
GTIN
00781810365854
UPC
781810365854
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.71
Carton
1
Package
18
Uses, Certifications, and Standards
Temperature Rating
194
Application
For Joining A Wide Range Of Copper Cable To Equipment Pads Or Terminal Blocks
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat