KA8C - 14-8 Cu Lug ST SCH 1H

Burndy

  • $8.74 (Each)
  • $8.74 (Each)

  • $874.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KA8C
Manufacturer
Burndy
Manufacturer's Part Number
KA8C
Description
14-8 Cu Lug ST SCH 1H
Copper Terminal, 1 Hole, 14 Awg (Sol)-8 Awg (STR), #10 Stud, 1 Screw.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810362051 / 00781810362051
Weight per unit
0.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.74 (Each)
Standard Packaging
$874.00 (Per 100)
Resources
Images
 
 
KA8C - Large Image
 
KA8C - Small Image
Brochures
 
 
KA8C - Brochure
Other Links
 
 
KA8C - Other
 
KA8C - Other
Attachments
 
 
KA8C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Description
14-8 CU LUG ST SCH 1H
Product Type
Terminal
extra long description
BUR KA8C 14-8 CU LUG ST SCR 1H
Long Description
Copper Terminal, 1 Hole, 14 AWG (Sol)-8 AWG (Str), #10 Stud, 1 Screw.
Special Features
Features: Compact, Economical, High Copper Alloy Terminal For Joining A Wide Range Of Cable To Equipment Pads Or Terminal Blocks, Dimension T: 3/32 IN, Dimension N: 3/16 IN, Dimension K: 7/32 IN, Tongue Width: 3/8 IN, Installation Torque: 25 IN-LB, Length: 13/16 IN, Stud/bolt Hole Size: #10, Height: 5/8 IN
Manufacturer Information
Manufacturers Part Number
KA8C
Brand
BURNDY
GTIN
00781810362051
UPC
781810362051
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.013
Carton
1
Package
100
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
For Joining A Wide Range Of Copper Cable To Equipment Pads Or Terminal Blocks
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat