KAP010 - #6-1/0 600V Pin Conn

Burndy

  • $50.32 (Each)
  • $50.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KAP010
Manufacturer
Burndy
Manufacturer's Part Number
KAPO1/0
Description
#6-1/0 600V Pin Conn
Wire Range: #6 - 1/0 Awg, Torque: 100 N LB, Voltage: 600 V.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121427 - Wiring taps
UPC/GTIN
621945493353 / 00621945493353
Weight per unit
0.111 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.32 (Each)
Resources
Attachments
 
 
KAP010 - Specification Sheet
Images
 
 
KAP010 - Large Image
 
KAP010 - Small Image
Other Links
 
 
KAP010 - Other
 
KAP010 - Other
Brochures
 
 
KAP010 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
170
Conductor Size
6-1/0 AWG
Material
Aluminum
Dimensions and Weight
Size
2.01 in x 1.12 in x 1.43 in
Descriptions
Description
#6-1/0 600V PIN CONN
extra long description
BUR KAPO1/0 1/0 AWG OFFSET AL MECH
Long Description
Wire range: #6 - 1/0 AWG, Torque: 100 N lb, Voltage: 600 V.
Special Features
AL9CU- UL Listed for use with fine strand conductor
Product Type
Pin Terminal
Additional Information
pallet quantity
2700
Manufacturer Information
Manufacturers Part Number
KAPO1/0
Brand
BURNDY
GTIN
00621945493353
UPC
621945493353
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
#6 - 1/0 Mechanical Pin Adaptor; Off-Centered Pin
Packaging
Weight per each
0.111
Carton
1
Uses, Certifications, and Standards
Application
Terminate "upsized" conductor and/or fine strand conductor into mechanical connectors found in molded case circuit breakers, panel board equipment, and other switchgear.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat