KC15B1 - Grounding Post, Cable to Flat Surface, Copper Allo

Burndy

  • $47.08 (Each)
  • $47.08 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KC15B1
Manufacturer
Burndy
Manufacturer's Part Number
KC15B1
Description
Grounding Post, Cable to Flat Surface, Copper Allo
Mechanical Grounding Connector, Cable to Flat, 12 - 9 Awg (STR) / 12 - 8 Awg (Sol), 1/4" Stud.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
781810254158 / 00781810254158
Weight per unit
0.088 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.08 (Each)
Resources
Images
 
 
KC15B1 - Small Image
 
KC15B1 - Large Image
Other Links
 
 
KC15B1 - Other
Attachments
 
 
KC15B1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bronze, Leaded, Commercial
Descriptions
Description
GROUNDING POST, CABLE TO FLAT SURFACE, COPPER ALLO
extra long description
BUR KC15B1 12-9 STR 7/8 POST 1 COND
Product Type
Mechanical
Long Description
Mechanical Grounding Connector, Cable to Flat, 12 - 9 AWG (Str) / 12 - 8 AWG (Sol), 1/4" Stud.
Special Features
SERVIT post connections are used to ground one or two cables to steel structures,fence posts, and transformers amongst other things
Additional Information
pallet quantity
19800
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
KC15B1
GTIN
00781810254158
UPC
781810254158
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
KC and K2C Series
Packaging
Weight per each
0.088
Carton
1
Uses, Certifications, and Standards
Application
These conductors can be used to tap one or two cables from bus bar. One wrench installation
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat