PENE8 - 8-Oz Joint Compound

Burndy

  • $154.78 (Each)
  • $154.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PENE8
Manufacturer
Burndy
Manufacturer's Part Number
PENE8
Description
8-Oz Joint Compound
Oxide Inhibiting Electrical Joint Compound, 8 Oz, For Cu-Cu, Cu Conduit Threads & Grounding Applications.
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
39121337 - Electrical sealing compound
UPC/GTIN
781810592854 / 00781810592854
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.78 (Each)
Resources
Images
 
 
PENE8 - Small Image
 
PENE8 - Large Image
Brochures
 
 
PENE8 - Brochure
Other Links
 
 
PENE8 - Other
 
PENE8 - Other
 
PENE8 - Other
Attachments
 
 
PENE8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Container Size
8 OZ
Descriptions
extra long description
BUR PENE8 PEN CU-CU SYN 8OZ
Product Type
PENETROX E
Description
8-OZ JOINT COMPOUND
Long Description
Oxide Inhibiting Electrical Joint Compound, 8 OZ, For Cu-Cu, Cu Conduit Threads & Grounding Applications.
Special Features
consists of a non-petroleum base vehicle in which copper granules are suspended, UL Listed to 600 volts
Additional Information
pour point
-40 °F
pallet quantity
2400
Container Type
Squeeze Bottle
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
PENE8
GTIN
00781810592854
UPC
781810592854
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Sealing Compound
Packaging
Weight per each
0.65
Carton
1
Uses, Certifications, and Standards
Application
Copper to copper applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat