TP1610F - Vinylug Fork 22-16, 8-10

Burndy

  • $1.46 (Each)
  • $1.46 (Each)

  • $146.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP1610F
Manufacturer
Burndy
Manufacturer's Part Number
TP1610F
Description
Vinylug Fork 22-16, 8-10
Fork Tongue Copper Terminal, 22-16 Max. Insul. Dia. Accom.: .145 Color Code: Red, 8-10, .95 In L, .41 In W, Polyvinylchloride Insulation.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810714881 / 00781810714881
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.46 (Each)
Carton
$146.00 (Per 100)
Resources
Images
 
 
TP1610F - Small Image
 
TP1610F - Large Image
Attachments
 
 
TP1610F - Specification Sheet
Brochures
 
 
TP1610F - Brochure
Other Links
 
 
TP1610F - Other
 
TP1610F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
insulation
Y
Material, Color, and Finish
Color Code
RED
Descriptions
Description
VINYLUG FORK 22-16, 8-10
Product Type
Terminal
extra long description
BUR TP1610F FORK- 22- 16 AWG- VINY
Long Description
Fork Tongue Copper Terminal, 22-16 Max. Insul. Dia. Accom.: .145 Color Code: Red, 8-10, .95 in L, .41 in W, Polyvinylchloride Insulation.
Special Features
Features: The Type TP-F Is A Fork Tongue Variation Of The TP Design And Makes Installation Easier, 600 V Maximum, 105 DEG C Max, Fork Tongue Design: Faster Installation-Screw Needs Only To Be Loosened For Termination, Installation Tool: Plier Type: Y10-22 Tool, Ratchet: MR8-89-1 Tool, Insulation Diameter (maximum): 0.145 IN, Bulk Catalog Number: BA16EF10, Tape Mounted Catalog Number: BA16EF10M, Temperature Rating: 105 DEG C Maximum, Color Code: Red, Wire Strip Length: 13/64 IN, Finish: Electro-Tin Plated,
Additional Information
pallet quantity
99999
Insulation Type
Vinyl
Manufacturer Information
Manufacturers Part Number
TP1610F
Brand
BURNDY
GTIN
00781810714881
UPC
781810714881
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
TP-F
Packaging
Weight per each
0.002
Carton
100
Uses, Certifications, and Standards
standard
Buy American Act Compliant (All status valid till December 2024)
Application
For Commercial And Light Duty Industrial Control And Power Circuit Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat