YA1C2N - #1 2H Cu LB Lug

Burndy

  • $21.12 (Each)
  • $21.12 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA1C2N
Manufacturer
Burndy
Manufacturer's Part Number
YA1C2N
Description
#1 2H Cu LB Lug
1 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Green Color Code, 11 or 375 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810500415 / 00781810500415
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.12 (Each)
Resources
Images
 
 
YA1C2N - Small Image
 
YA1C2N - Large Image
Brochures
 
 
YA1C2N - Brochure
Other Links
 
 
YA1C2N - Other
 
YA1C2N - Other
 
YA1C2N - Other
Attachments
 
 
YA1C2N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
35
Material, Color, and Finish
Color Code
GREEN
Descriptions
Product Type
Terminal
Description
#1 2H CU LB LUG
extra long description
BUR YA1C2N 1STR CU 2-HOLE LONG NEMA
Long Description
1 AWG CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Green Color Code, 11 or 375 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Wire Strip Length: 1-1/2 IN, Die Index: 11, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W1CVT, W1CRT-1, X1CRT-1 Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W1CVT, W1CRT-1, X1CRT-1 Die, (2), Y35, Y39, Y750, PAT750 Tool, U1CRT-1, U4CABT Die, (2), Y46 Tool, U1CRT-1, U4CABT Die With PUADP-1 Adap
Additional Information
Die Index
11
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA1C2N
GTIN
00781810500415
UPC
781810500415
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat