YA25 - 1/0 Comp Lug 5/16" Stud Hole

Burndy

  • $14.66 (Each)
  • $14.66 (Each)

  • $146.60 (Per 10)
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
YA25
Manufacturer
Burndy
Manufacturer's Part Number
YA25
Description
1/0 Comp Lug 5/16" Stud Hole
1/0 Awg Cu, One Hole, 5/16 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Pink Color Code, 12 or 348 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810502150 / 00781810502150
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.66 (Each)
Standard Packaging
$146.60 (Per 10)
Resources
Brochures
 
 
YA25 - Brochure
Other Links
 
 
YA25 - Other
 
YA25 - Other
 
YA25 - Other
 
YA25 - Other
Attachments
 
 
YA25 - Specification Sheet
Images
 
 
YA25 - Small Image
 
YA25 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
PINK
Descriptions
Description
1/0 COMP LUG 5/16" STUD HOLE
Long Description
1/0 AWG CU, One Hole, 5/16 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,PINK Color Code, 12 or 348 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Tongue Angle: Straight, Die Index: 12, Wire Strip Length: 1-7/16 IN, Temperature Rating: 90 DEG C, Finish: Electro-Tin Plated, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W25VT, W25RT, X25RT Die, (4), Hydraulic: BCT500HS, Y500CTHS Tool, W25VT, W25RT, X25RT Die, (4), Y35, Y39, Y750, PAT750 Tool, U25RT, U2CABT Die, (2), Y46 Tool, U25RT, U2CABT Die With PUADP-1 Adapter, (2), C
Product Type
Terminal
extra long description
BUR YA25 1/0 CU 1-HOLE, LONG 5/16
Additional Information
Die Index
12
Manufacturer Information
Manufacturers Part Number
YA25
Brand
BURNDY
GTIN
00781810502150
UPC
781810502150
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.06
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat