YA25A7 - 1/0AWG Alcu 2H Lug

Burndy

  • $37.55 (Each)
  • $37.55 (Each)

  • $375.50 (Per 10)
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
YA25A7
Manufacturer
Burndy
Manufacturer's Part Number
YA25A7
Description
1/0AWG Alcu 2H Lug
1/0 Awg, Al Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled Penetrox, End Cap, Ul/Csa, 90C, Up to 35KV, Tan Color Code, 296 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810753118 / 00781810753118
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.55 (Each)
Standard Packaging
$375.50 (Per 10)
Resources
Images
 
 
YA25A7 - Small Image
 
YA25A7 - Large Image
Brochures
 
 
YA25A7 - Brochure
Other Links
 
 
YA25A7 - Other
 
YA25A7 - Other
 
YA25A7 - Other
Attachments
 
 
YA25A7 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Aluminum
Material, Color, and Finish
Color Code
TAN
Descriptions
Product Type
Terminal
extra long description
BUR YA25A7 1/0 AL 2-HOLE 1/2
Description
1/0AWG ALCU 2H LUG
Long Description
1/0 AWG, AL Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROX, End Cap, UL/CSA, 90C, Up to 35kV, Tan Color Code, 296 Die Index.
Special Features
Features: For Aluminum And Copper Conductors, 2-Hole And 4-Hole Designs Ul Listed 90 DEG C, 600 V To 35 KV, Type Ya-A 2- And 4-Hole Pads Inhibit Connector Rotation And Increase Area Contact, These Aluminum Terminals Have The Same Design Features And Benefits As The 1-Hole Ya-A , With An Added Stud Hole For A More Secure Termination To Various Types Of Equipment Pads, They Are Dual-Rated For Use On Both Aluminum And Copper Conductors, Tools, Die Set Catalog Number, And (number Of Crimps): Y35, Y39, Y750, Y4
Additional Information
Die Index
296
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA25A7
GTIN
00781810753118
UPC
781810753118
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YA-A
Packaging
Weight per each
0.09
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA25A7.
Jump To:

Similar Items

Similar items are close alternatives to YA25A7, though they may not be 100% alike.

2HOLESTANDARD Barrelaluminum Compression LUG1/0 Awg -1/2 Bolt Standard Barrelalu...
  • Our Part #: AL10N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AL1/0N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($187.36) ·
AL10N - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.61

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YA25A7 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VACL-1/0-12BN Anderson n/a
VACL1012BN Anderson n/a
YA25A7 Burndy 00781810753118
AL 10 N Greaves n/a
AL10N Greaves 00784491504543
2ACN-1/0 ILSCO 00783669008289
93111 Morris 00601986931113
AL1/0N NSi Industries 00662381031006
BLUA-1/0D3 Penn-Union 00785037234856
AL 1/0 NTN Thomas & Betts n/a
AL-1/0NTN Thomas & Betts n/a
ATL102 Thomas & Betts 00783786611027
VACL1/012BN Hubbell Power Systems n/a
MLBHV1/08N MAC n/a
AL1/0NTN Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat