YA25L6B0X - 1/0AWG 1H Lug

Burndy

  • $17.13 (Each)
  • $17.13 (Each)
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
YA25L6B0X
Manufacturer
Burndy
Manufacturer's Part Number
YA25L6BOX
Description
1/0AWG 1H Lug
1/0 Awg Cu, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Pink Color Code, 12 or 348 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810553558 / 00781810553558
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.13 (Each)
Resources
Other Links
 
 
YA25L6B0X - Other
 
YA25L6B0X - Other
 
YA25L6B0X - Other
Images
 
 
YA25L6B0X - Small Image
 
YA25L6B0X - Large Image
Brochures
 
 
YA25L6B0X - Brochure
Attachments
 
 
YA25L6B0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
PINK
Descriptions
Product Type
Terminal
Description
1/0AWG 1H LUG
extra long description
BUR YA25L6BOX 1/0 CU 1-HOLE SHORT 1
Long Description
1/0 AWG CU, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, PINK Color Code, 12 or 348 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Temperature Rating: 90 DEG C, Die Index: 12, Tongue Angle: Straight, Package: Box, Finish: Electro-Tin Plated, Wire Strip Length: 15/16 IN, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W25VT, W25RT, X25RT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W25VT, W25RT, X25RT Die, (2), Y35, Y39, Y750, PAT750 Tool, U25RT, U2CABT Die, (1), Y46 Tool, U25RT, U2CABT Die With PUADP-1 Ad
Additional Information
Die Index
12
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA25L6BOX
GTIN
00781810553558
UPC
781810553558
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA25L6B0X.
Jump To:

Cross Referenced

These items are similar to YA25L6B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30897 Amprobe n/a
HCS12512 Burndy n/a
YA25L6 Burndy n/a
YA25L6-BOX Burndy 781810553558
YA25L6BOX Burndy 00781810553558
CPL1/012 ESP n/a
GL1048 Greaves 00784491320167
VHCS1/012 Hubbell Power Systems n/a
VHCS1012 Hubbell Power Systems 96359338314
LC1012 MIDLAND ROSS n/a
94055 Morris 00601986940559
55355 NAED n/a
GL1048 NSi Industries 662381036087
LCA1/012X Panduit n/a
LCA1012X Panduit 74983900275
LCAF1-12-X Panduit 74983557523
LCAS1/012X Panduit n/a
LCAS1012X Panduit 74983225408
BLU10S20 Penn-Union 785037230186
BLU1/0S20 PU n/a
54155 Thomas & Betts n/a
54155-TB Thomas & Betts 786210541556
BAL112 Thomas & Betts 786210900179
CTL10-12 Thomas & Betts 783786131136
CTL1012 Thomas & Betts 00783786131136
HL1/048 Thomas & Betts n/a
HL1048 Thomas & Betts 00783786731350
24C370 WW GRAINGER n/a
LCA1/0-12-X Panduit 07498390027
325305 TE Connectivity n/a
4-606220-1 TE Connectivity n/a

* All prices subject to change.

Begin Live Chat