YA31L11 - 350MCM 1H Lug

Burndy

  • $39.56 (Each)
  • $39.56 (Each)
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
YA31L11
Manufacturer
Burndy
Manufacturer's Part Number
YA31L11
Description
350MCM 1H Lug
350 Kcmil Cu, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Red Color Code, 18 or 324 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810018040 / 00781810018040
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.56 (Each)
Resources
Images
 
 
YA31L11 - Small Image
 
YA31L11 - Large Image
Brochures
 
 
YA31L11 - Brochure
Other Links
 
 
YA31L11 - Other
 
YA31L11 - Other
 
YA31L11 - Other
Attachments
 
 
YA31L11 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
RED
Descriptions
Description
350MCM 1H LUG
extra long description
BUR YA31L11 350 CU 1-HOLE SHORT 3/8
Product Type
Terminal
Long Description
350 kcmil CU, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, RED Color Code, 18 or 324 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Tongue Angle: Straight, Wire Strip Length: 1-3/16 IN, Temperature Rating: 90 DEG C, Die Index: 18, Finish: Electro-Tin Plated, Color Code: Red, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W31VT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W31VT, W31RT Die, (2), Y35, Y39, Y750, PAT750 Tool, U31RT, U29ART Die, (2), Y46 Tool, U31RT, U29ART Die With PUADP-1 Adapter, (2), Diele
Additional Information
Die Index
18
Manufacturer Information
Manufacturers Part Number
YA31L11
Brand
BURNDY
GTIN
00781810018040
UPC
781810018040
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.17
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA31L11.
Jump To:

Cross Referenced

These items are similar to YA31L11 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA31-L11 Burndy 781810018040
YA31L11 Burndy 00781810018040
YA31LTC38FX Burndy 781810020258
YAV150FM10 Burndy 00781810322031
YAV185M10 Burndy 00781810322161
VHCS35038 Hubbell Power Systems 96359338642
CLNS-350-38 ILSCO 783669642940
CLWS-350-38 ILSCO 783669642957
CSWS-350-38 ILSCO 783669642971
LCA350-38-X Panduit 00074983719389
LCA35038X Panduit n/a
BLU035S1 Penn-Union 785037233330
BLU035S1 PU n/a
256-30695-112 Thomas & Betts 786210642055
25630695112 Thomas & Betts n/a
54115NT06 Thomas & Betts 786209867841
Y31L11 Burndy n/a
CSWS35038 ILSCO n/a
CCR35038 NSi Industries n/a
BLU 035 S1 Penn-Union 00785037233330
HL35038 Thomas & Betts n/a
325903 TE Connectivity n/a

* All prices subject to change.

Begin Live Chat