YA342LN - 500MCM Cop 2H Lug

Burndy

  • $66.11 (Each)
  • $66.11 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA342LN
Manufacturer
Burndy
Manufacturer's Part Number
YA342LN
Description
500MCM Cop 2H Lug
500 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Brown Color Code, 20 or 299 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810505953 / 00781810505953
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.11 (Each)
Resources
Images
 
 
YA342LN - Small Image
 
YA342LN - Large Image
Attachments
 
 
YA342LN - Specification Sheet
Brochures
 
 
YA342LN - Brochure
Other Links
 
 
YA342LN - Other
 
YA342LN - Other
 
YA342LN - Other
 
YA342LN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BROWN
Descriptions
Product Type
Terminal
Description
500MCM COP 2H LUG
Long Description
500 kcmil CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Brown Color Code, 20 or 299 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Die Index: 20, Wire Strip Length: 1-7/16 IN, Color Code: Brown, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W34VT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W34VT, W34RT Die, (2), Y35, Y39, Y750, PAT750 Tool, U34RT, U31ART Die, (2), Y46 Tool, U34RT, U31ART Die With PUADP-1 Adapter, (2), Con
extra long description
BUR YA342LN 500-CU 2-HOLE-SHORT-NEM
Additional Information
Bolt Size
1/2 in
Die Index
20
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA342LN
GTIN
00781810505953
UPC
781810505953
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.53
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat