YA342LN - 500MCM Cop 2H Lug

Burndy

  • $66.11 (Each)
  • $66.11 (Each)
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
YA342LN
Manufacturer
Burndy
Manufacturer's Part Number
YA342LN
Description
500MCM Cop 2H Lug
500 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Brown Color Code, 20 or 299 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810505953 / 00781810505953
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.11 (Each)
Resources
Images
 
 
YA342LN - Small Image
 
YA342LN - Large Image
Attachments
 
 
YA342LN - Specification Sheet
Brochures
 
 
YA342LN - Brochure
Other Links
 
 
YA342LN - Other
 
YA342LN - Other
 
YA342LN - Other
 
YA342LN - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
BROWN
Descriptions
Product Type
Terminal
Description
500MCM COP 2H LUG
extra long description
BUR YA342LN 500-CU 2-HOLE-SHORT-NEM
Long Description
500 kcmil CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Brown Color Code, 20 or 299 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Die Index: 20, Wire Strip Length: 1-7/16 IN, Color Code: Brown, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W34VT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W34VT, W34RT Die, (2), Y35, Y39, Y750, PAT750 Tool, U34RT, U31ART Die, (2), Y46 Tool, U34RT, U31ART Die With PUADP-1 Adapter, (2), Con
Additional Information
Bolt Size
1/2 in
Die Index
20
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA342LN
GTIN
00781810505953
UPC
781810505953
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.53
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA342LN.
Jump To:

Cross Referenced

These items are similar to YA342LN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31166 3M Electrical Products 00054007126911
VHCL50012BN Anderson n/a
VHCL-500-12BN Anderson n/a
YA34L2NTCFX Burndy 781810018484
YGHA34-2N Burndy 781810220399
YA342LN Burndy 00781810505953
58277 Burndy n/a
JISC2250 Burndy n/a
YAL342N Burndy 00781810417348
YGHA342N Burndy 78181022039
YA34-2LN Burndy 781810505953
DPLS502N DOSSERT n/a
CPL500BN ESP n/a
GL500N Greaves 784491320587
L 500N Greaves n/a
L-500-N Greaves 00784491400401
VHCS50012BN Hubbell Power Systems 00096359338741
VCELC05012H2 Hubbell Power Systems 00096359336600
CCL50050 Ideal Industries n/a
88-606 Ideal Industries n/a
CSWD-500-12-134 ILSCO 783669646214
CLND-500-12-134 ILSCO 00783669646184
CLWD-500-12-134 ILSCO 00783669646191
CRA-500L2 ILSCO n/a
CSWD50012134 ILSCO 00783669646214
136712500 KEARNEY n/a
SL5012 KLAUKE n/a
MAS5008N MAC n/a
MSB5008N MAC n/a
94390 Morris 00601986943901
50595 NAED n/a
GL50058 NSi Industries 662381036353
GL500N NSi Industries 662381036575
L500N NSi Industries 00662381035172
LCD500126 Panduit 00074983901067
LCC500-12-6 Panduit 00074983902651
LCD500-12-6 Panduit 74983901067
BLU050D Penn-Union 785037234009
BBLU-050D Penn-Union 00785037216586
BLU 050D Penn-Union 00785037234009
BLU050D PU n/a
CL5002N SOUTHPORT IND. n/a
327289 TE Connectivity n/a
54286BELP Thomas & Betts 786209895387
54287 Thomas & Betts 786210542874
58277 Thomas & Betts 786210582771
54286 Thomas & Betts 00786210542867
CTL5002 Thomas & Betts 783786410491
HL500N Thomas & Betts 783786731824
54876BE Thomas & Betts 00786210882734
HDL 500 N Thomas & Betts n/a
L 500 N Thomas & Betts n/a
L500-N Thomas & Betts 00783786739264
LCN500 Thomas & Betts 00783786032587
S989106 Thomas & Betts n/a
54286BE Thomas & Betts n/a
HDL500N Thomas & Betts 00783786844739
2932 Topaz 751338818279

* All prices subject to change.

Begin Live Chat