YA34L - 500MCM Cop 1H Lug

Burndy

  • $58.11 (Each)
  • $58.11 (Each)
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
YA34L
Manufacturer
Burndy
Manufacturer's Part Number
YA34L
Description
500MCM Cop 1H Lug
500 Kcmil Cu, One Hole, 5/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Brown Color Code, 20 or 299 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810506202 / 00781810506202
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.11 (Each)
Resources
Other Links
 
 
YA34L - Other
 
YA34L - Other
 
YA34L - Other
 
YA34L - Other
Images
 
 
YA34L - Small Image
 
YA34L - Large Image
Brochures
 
 
YA34L - Brochure
Attachments
 
 
YA34L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BROWN
Descriptions
Description
500MCM COP 1H LUG
extra long description
BUR YA34L 500 CU 1-HOLE SHORT 5/8
Product Type
Terminal
Long Description
500 kcmil CU, One Hole, 5/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, BROWN Color Code, 20 or 299 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Wire Strip Length: 1-7/16 IN, Finish: Electro-Tin Plated, Die Index: 20, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Color Code: Brown, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W34VT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W34VT, W34RT Die, (2), Y35, Y39, Y750, PAT750 Tool, U34RT, U31ART Die, (2), Y46 Tool, U34RT, U31ART Die With PUADP-1 Adapter, (2), Die
Additional Information
Die Index
20
Manufacturer Information
Manufacturers Part Number
YA34L
Brand
BURNDY
GTIN
00781810506202
UPC
781810506202
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA34L.
Jump To:

Cross Referenced

These items are similar to YA34L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30067 3M Electrical Products n/a
BT350C16 BICC n/a
YA34LB Burndy 00781810505762
YAV240M14 Burndy 00781810322437
YA34L Burndy 00781810506202
HCS13458 Burndy n/a
DPLS501 DOSSERT n/a
CC500-62 Galvan Industries 00632591710435
GL50058 Greaves n/a
VHCS50058 Hubbell Power Systems 00096359338765
VHCS-500-12 Hubbell Power Systems 00096359338734
CC50062 Ideal Industries n/a
CRA-500 ILSCO n/a
CRA500 ILSCO n/a
42370 ILSCO n/a
CSWS-500-58 ILSCO 00783669645293
GL50058 NSi Industries 00662381036353
LCA500586 Panduit 00074983900657
LCA500-12 Panduit n/a
BLU 050S Penn-Union 00785037234030
BLU050S Penn-Union 78503723403
326106 TE Connectivity n/a
505558 TE Connectivity n/a
54187 Thomas & Betts 00786210541877
HL50058 Thomas & Betts n/a
CTL500-58 Thomas & Betts 00783786131150
HL 500-58 D Thomas & Betts n/a
CTL500-12 Thomas & Betts 00783786131945
256-30695-1072 Thomas & Betts 00786210642048

* All prices subject to change.

Begin Live Chat