YA39A5 - 750MCM Alcu 2H Lug

Burndy

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 8)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA39A5
Manufacturer
Burndy
Manufacturer's Part Number
YA39A5
Description
750MCM Alcu 2H Lug
750 Kcmil, Al Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled Penetrox, End Cap, Ul/Csa, 90C, Up to 35KV, Yellow Color Code, 936 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810762028 / 00781810762028
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
YA39A5 - Small Image
 
YA39A5 - Large Image
Brochures
 
 
YA39A5 - Brochure
Other Links
 
 
YA39A5 - Other
 
YA39A5 - Other
 
YA39A5 - Other
Attachments
 
 
YA39A5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Aluminum
Material, Color, and Finish
Color Code
YELLOW
Descriptions
Description
750MCM ALCU 2H LUG
Product Type
Terminal
extra long description
BUR YA39A5 ALHYLUG 750KCMIL 2HOLE 1
Long Description
750 kcmil, AL Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROX, End Cap, UL/CSA, 90C, Up to 35kV, Yellow Color Code, 936 Die Index.
Special Features
UL Listed 90 DEG C, 600 V - 35 KV,Tongue Angle: Straight
Additional Information
Die Index
936
Manufacturer Information
Manufacturers Part Number
YA39A5
Brand
BURNDY
GTIN
00781810762028
UPC
781810762028
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YA-A
Packaging
Weight per each
0.7
Carton
1
Package
8
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat