YA39A5 - 750MCM Alcu 2H Lug

Burndy

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 8)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA39A5
Manufacturer
Burndy
Manufacturer's Part Number
YA39A5
Description
750MCM Alcu 2H Lug
750 Kcmil, Al Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled Penetrox, End Cap, Ul/Csa, 90C, Up to 35KV, Yellow Color Code, 936 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810762028 / 00781810762028
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
YA39A5 - Large Image
 
YA39A5 - Large Image
 
YA39A5 - Large Image
 
YA39A5 - Large Image
Other Links
 
 
YA39A5 - Other
 
YA39A5 - Other
 
YA39A5 - Other
 
YA39A5 - Other
 
YA39A5 - Other
 
YA39A5 - Other
Brochures
 
 
YA39A5 - Brochure
Attachments
 
 
YA39A5 - Specification Sheet
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
35
Material
Aluminum
Material, Color, and Finish
Color Code
YELLOW
Descriptions
Description
750MCM ALCU 2H LUG
Product Type
Terminal
extra long description
BUR YA39A5 ALHYLUG 750KCMIL 2HOLE 1
Long Description
750 kcmil, AL Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROX, End Cap, UL/CSA, 90C, Up to 35kV, Yellow Color Code, 936 Die Index.
Special Features
UL Listed 90 DEG C, 600 V - 35 KV,Tongue Angle: Straight
Additional Information
Die Index
936
Manufacturer Information
Manufacturers Part Number
YA39A5
Brand
BURNDY
GTIN
00781810762028
UPC
781810762028
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YA-A
Packaging
Weight per each
0.7
Carton
1
Package
8
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA39A5.
Jump To:

Similar Items

Similar items are close alternatives to YA39A5, though they may not be 100% alike.

2HOLESTANDARD Barrelaluminum Compression Lug 750 MCM -1/2 Bolt Standard Barrelal...
  • Our Part #: AL750N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AL750N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($66.60) ·
AL750N - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$66.60

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YA39A5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40172 3M Electrical Products 00054007137078
LAN-3-C30-750-2-T 3M Electrical Products n/a
VACL-750-12BN Anderson n/a
VACL75012BN Anderson n/a
YA39-A5 Burndy 00781810762028
YA39A5 Burndy 78181076202
YA39AM2 Burndy 00781810762004
DPL-75-2N-AA DOSSERT n/a
2CLA750-50 Galvan Industries 00632591708029
AL 750 N Greaves n/a
AL750-N Greaves 00784491504741
VACL-750-12BN Hubbell Power Systems n/a
87-495 Ideal Industries n/a
2ACL-750 ILSCO 00783669000368
2IACL-750 ILSCO 78366992948
93130 Morris 00601986931304
AL750N NSi Industries 00662381031105
LAB750-12-1 Panduit 00074983911752
LAB750-12 Panduit n/a
LAB750-12-1R Panduit 07498306990
BLUA-075D1 Penn-Union 00785037237277
60278 Thomas & Betts 00786210602783
AL 750 NTN Thomas & Betts n/a
AL750NTN Thomas & Betts 00783786694075
ATL7502 Thomas & Betts 00783786611249
AL 750 NTN D Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat