YA39N - 750 Cu 1HL Long 1/2 Lug

Burndy

  • $134.67 (Each)
  • $134.67 (Each)
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
YA39N
Manufacturer
Burndy
Manufacturer's Part Number
YA39N
Description
750 Cu 1HL Long 1/2 Lug
750 Kcmil Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Black Color Code, 24 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810021248 / 00781810021248
Weight per unit
0.1333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$134.67 (Each)
Resources
Images
 
 
YA39N - Small Image
 
YA39N - Large Image
Brochures
 
 
YA39N - Brochure
Other Links
 
 
YA39N - Other
 
YA39N - Other
 
YA39N - Other
Attachments
 
 
YA39N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BLACK
Descriptions
Description
750 CU 1HL LONG 1/2 LUG
extra long description
BUR YA39N 750 CU 1-HOLE LONG 1/2
Product Type
Terminal
Long Description
750 kcmil CU, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,BLACK Color Code, 24 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Die Index: 24, Wire Strip Length: 1-15/16 IN, Tongue Angle: Straight, Temperature Rating: 90 DEG C, Finish: Electro-Tin Plated, Color Code: Black, Tools, Die Set Catalog Number, And (number Of Crimps): Hydraulic: Y35, Y39, Y750, PAT750 Tool, U39RT, P39RT Die, (4), Y46 Tool, U39RT Die With PUADP-1 Adapter, (4), Conductor Type: Commercial Stranded Copper, Dieless Tools (number Of Crimps): Y644HS Tool, (1), Y81KFT, Y81KFTMBH,
Additional Information
Die Index
24
Manufacturer Information
Manufacturers Part Number
YA39N
Brand
BURNDY
GTIN
00781810021248
UPC
781810021248
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.1333
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA39N.
Jump To:

Cross Referenced

These items are similar to YA39N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA39L6N131T12E Burndy 00781810282021
YA39N Burndy 00781810021248
L75048 Greaves 00784491411926
VCELC07512H1 Hubbell Power Systems 00096359336617
54922BE Thomas & Betts 00786210194813
L75048 NSi Industries 00662381034403

* All prices subject to change.

Begin Live Chat