YA4C2N - 4AWG Cop 2H Lug

Burndy

  • $15.37 (Each)
  • $15.37 (Each)
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
YA4C2N
Manufacturer
Burndy
Manufacturer's Part Number
YA4C2N
Description
4AWG Cop 2H Lug
4 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Gray Color Code, 8 or 346 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810501467 / 00781810501467
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.37 (Each)
Resources
Other Links
 
 
YA4C2N - Other
 
YA4C2N - Other
 
YA4C2N - Other
Images
 
 
YA4C2N - Small Image
 
YA4C2N - Large Image
Brochures
 
 
YA4C2N - Brochure
Attachments
 
 
YA4C2N - Specification Sheet
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
Copper
Voltage Rating
35
Material, Color, and Finish
Color Code
GRAY
Descriptions
Description
4AWG COP 2H LUG
Product Type
Terminal
extra long description
BUR YA4C2N CULUG- 4 STR-NEMA-LONG
Long Description
4 AWG CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Gray Color Code, 8 or 346 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Die Index: 8, Finish: Electro-Tin Plated, Wire Strip Length: 1-3/16 IN, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Color Code: Gray, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W4CVT, W4CRT, X4CRT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W4CVT, W4CRT, X4CRT Die, (2), Y35, Y39, Y750, PAT750 Tool, U4CRT, U6CABT Die, (2), Y46 Tool, U4CRT, U6CABT Die With PUADP-
Additional Information
Die Index
8
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA4C2N
GTIN
00781810501467
UPC
781810501467
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA4C2N.
Jump To:

Cross Referenced

These items are similar to YA4C2N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA3C2N ABB Low Voltage Products n/a
YA4C2N ABB Low Voltage Products n/a
YA4C2N Burndy 00781810501467
YA4C2LN Burndy 00781810501474
YA3C2N Burndy 00781810019375
DPL42N DOSSERT n/a
L4N Greaves 00784491330494
VHCL412BN Hubbell Power Systems n/a
CLND412134 ILSCO 00783669631500
CRC-4L2 ILSCO n/a
LL4B KLAUKE n/a
MRB48N MAC n/a
50146 NAED n/a
L4N NSi Industries 00662381035035
LCC412L Panduit 00074983902866
BBLU 4D1 Penn-Union 00785037216173
L4N Thomas & Betts 00783786739110
LCN412 Thomas & Betts 00783786032747
54854BE Thomas & Betts 00786210897981
256-30695-1047 Thomas & Betts 78621064201
256-30695-733 Thomas & Betts 78621019982

* All prices subject to change.

Begin Live Chat