YA4CL3B0X - 4AWG Cop 1H Lug

Burndy

  • $8.03 (Each)
  • $8.03 (Each)
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
YA4CL3B0X
Manufacturer
Burndy
Manufacturer's Part Number
YA4CL3BOX
Description
4AWG Cop 1H Lug
4 Awg Cu, One Hole, 5/16 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Gray Color Code, 8 or 346 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810552438 / 00781810552438
Weight per unit
0.0004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.03 (Each)
Resources
Other Links
 
 
YA4CL3B0X - Other
 
YA4CL3B0X - Other
 
YA4CL3B0X - Other
Images
 
 
YA4CL3B0X - Small Image
 
YA4CL3B0X - Large Image
Brochures
 
 
YA4CL3B0X - Brochure
Attachments
 
 
YA4CL3B0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
GRAY
Descriptions
Description
4AWG COP 1H LUG
Product Type
Terminal
extra long description
BUR YA4CL3BOX CULUG- 4 STR-SHORT-5/
Long Description
4 AWG CU, One Hole, 5/16 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, GRAY Color Code, 8 or 346 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Package: Box, Die Index: 8, Finish: Electro-Tin Plated, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Wire Strip Length: 7/8 IN, Color Code: Gray, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W4CVT, W4CRT, X4CRT Die, (1), Hydraulic: BCT500HS, Y500CTHS Tool, W4CVT, W4CRT, X4CRT Die, (1), Y35, Y39, Y750, PAT750 Tool, U4CRT, U6CABT Die, (1), Y46 Tool, U4CRT, U6CABT Die
Additional Information
Die Index
8
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA4CL3BOX
GTIN
00781810552438
UPC
781810552438
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.0004
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA4CL3B0X.
Jump To:

Cross Referenced

These items are similar to YA4CL3B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HCS14516 Burndy n/a
YA4CL3 Burndy n/a
YA4CL3-BOX Burndy 00781810552438
YAL4CT516 Burndy 00781810417546
CPL4516 ESP n/a
GL-456 Greaves 00784491320068
VHCS4516 Hubbell Power Systems 00096359338727
CC431 Ideal Industries n/a
LC4516 MIDLAND ROSS n/a
55243 NAED n/a
GL456 NSi Industries 00662381036032
LCA4-56-L Panduit 00074983900121
BLU4S10 PU n/a
CTL4-516 Thomas & Betts 00783786131747
HL4516 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat