YA4CN - #4 STR 1/2 Nema Hylug

Burndy

  • $21.40 (Each)
  • $21.40 (Each)

  • $1,070.00 (Per 50)
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
YA4CN
Manufacturer
Burndy
Manufacturer's Part Number
YA4CN
Description
#4 STR 1/2 Nema Hylug
4 Awg Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Gray Color Code, 8 or 346 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810051429 / 00781810051429
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.40 (Each)
Standard Packaging
$1,070.00 (Per 50)
Resources
Images
 
 
YA4CN - Small Image
 
YA4CN - Large Image
Brochures
 
 
YA4CN - Brochure
Other Links
 
 
YA4CN - Other
 
YA4CN - Other
 
YA4CN - Other
Attachments
 
 
YA4CN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
GRAY
Descriptions
extra long description
BUR YA4CN 4STR 1/2STUD NEMA
Product Type
Terminal
Description
#4 STR 1/2 NEMA HYLUG
Long Description
4 AWG CU, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,GRAY Color Code, 8 or 346 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Wire Strip Length: 1-3/16 IN, Finish: Electro-Tin Plated, Color Code: Gray, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W4CVT, W4CRT, X4CRT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W4CVT, W4CRT, X4CRT Die, (2), Y35, Y39, Y750, PAT750 Tool, U4CRT, U6CABT Die, (2), Y46 Tool, U4CRT, U6CABT Die With PUADP-1 Adapter, (2)
Additional Information
Die Index
8
Manufacturer Information
Manufacturers Part Number
YA4CN
Brand
BURNDY
GTIN
00781810051429
UPC
781810051429
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.001
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA4CN.
Jump To:

Cross Referenced

These items are similar to YA4CN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA4CN Burndy 00781810051429
CLNS-4-12 ILSCO 00783669630428
LCB4-12-L Panduit 00613056165014
256-30695-1508 Thomas & Betts 00786210342528
L448 Thomas & Betts 00783786739240

* All prices subject to change.

Begin Live Chat