YA6CL3B0X - 6AWG Cop 1H Lug

Burndy

  • $4.39 (Each)
  • $4.39 (Each)
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
YA6CL3B0X
Manufacturer
Burndy
Manufacturer's Part Number
YA6CL3BOX
Description
6AWG Cop 1H Lug
6 Awg Cu, One Hole, 5/16 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Blue Color Code, 7 or 374 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810553008 / 00781810553008
Weight per unit
0.0004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.39 (Each)
Resources
Images
 
 
YA6CL3B0X - Small Image
 
YA6CL3B0X - Large Image
Brochures
 
 
YA6CL3B0X - Brochure
Other Links
 
 
YA6CL3B0X - Other
 
YA6CL3B0X - Other
Attachments
 
 
YA6CL3B0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BLUE
Descriptions
Description
6AWG COP 1H LUG
Product Type
Terminal
extra long description
BUR YA6CL3BOX 6 STR CU 1-HOLE SHORT
Long Description
6 AWG CU, One Hole, 5/16 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, BLUE Color Code, 7 or 374 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Die Index: 7, Package: Box, Wire Strip Length: 7/16 IN, Finish: Electro-Tin Plated, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W5CVT, W5CRT, X5CRT, X8CART Die, (1), Hydraulic: BCT500HS, Y500CTHS Tool, W5CVT, W5CRT, X5CRT, X8CART Die, (1), Y35, Y39, Y750, PAT750 Tool, U5CRT Die, (1), Y46 Tool, U5CRT Die With PUADP-1 Adap
Additional Information
Die Index
7
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA6CL3BOX
GTIN
00781810553008
UPC
781810553008
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.0004
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA6CL3B0X.
Jump To:

Cross Referenced

These items are similar to YA6CL3B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30016 3M Electrical Products 00054007124368
YA6CL3-BOX Burndy 00781810553008
LCA6-56-L Panduit 00074983900077
CTL6-516 Thomas & Betts 00783786131716
HL6516 Thomas & Betts n/a
VHCS6516 Anderson n/a
GL 656 Greaves n/a
GL656 Greaves 00784491320013
CSWS-6-516 ILSCO 00783669629019
94020 Morris 00601986940207
GL656 NSi Industries 00662381036230
LCAS6-56-L Panduit 00074983225231
BLU-6S2 Penn-Union 00785037231893
54135 Thomas & Betts 00786210541358
HL6-516 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat