YA6CL4B0X - 6AWG Cop 1H Lug

Burndy

  • $6.14 (Each)
  • $6.14 (Each)

  • $307.00 (Per 50)
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
YA6CL4B0X
Manufacturer
Burndy
Manufacturer's Part Number
YA6CL4BOX
Description
6AWG Cop 1H Lug
6 Awg Cu, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Blue Color Code, 7 or 374 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810553107 / 00781810553107
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.14 (Each)
Standard Packaging
$307.00 (Per 50)
Resources
Images
 
 
YA6CL4B0X - Small Image
 
YA6CL4B0X - Large Image
Brochures
 
 
YA6CL4B0X - Brochure
Other Links
 
 
YA6CL4B0X - Other
 
YA6CL4B0X - Other
Attachments
 
 
YA6CL4B0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BLUE
Descriptions
Description
6AWG COP 1H LUG
extra long description
BUR YA6CL4BOX 6 STR CU 1-HOLE SHORT
Product Type
Terminal
Long Description
6 AWG CU, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, BLUE Color Code, 7 or 374 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Tongue Angle: Straight, Temperature Rating: 90 DEG C, Die Index: 7, Package: Box, Finish: Electro-Tin Plated, Wire Strip Length: 7/16 IN, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W5CVT, W5CRT, X5CRT, X8CART Die, (1), Hydraulic: BCT500HS, Y500CTHS Tool, W5CVT, W5CRT, X5CRT, X8CART Die, (1), Y35, Y39, Y750, PAT750 Tool, U5CRT, U8CABT Die, (1), Y46 Tool, U5CRT, U8CABT Die W
Additional Information
Die Index
7
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA6CL4BOX
GTIN
00781810553107
UPC
781810553107
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.02
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA6CL4B0X.
Jump To:

Cross Referenced

These items are similar to YA6CL4B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA6CL4BOX Burndy 00781810553107
LCA6-38-L Panduit 00074983900084
CTL6-38 Thomas & Betts 00783786131105
CTL638 Thomas & Betts 78378613110

* All prices subject to change.

Begin Live Chat