YA8CL3B0X - YA8CL3-Box

Burndy

  • $4.90 (Each)
  • $4.90 (Each)
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
YA8CL3B0X
Manufacturer
Burndy
Manufacturer's Part Number
YA8CL3BOX
Description
YA8CL3-Box
8 Awg Cu, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Red Color Code, 49 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810525692 / 00781810525692
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.90 (Each)
Resources
Images
 
 
YA8CL3B0X - Small Image
 
YA8CL3B0X - Large Image
Other Links
 
 
YA8CL3B0X - Other
 
YA8CL3B0X - Other
 
YA8CL3B0X - Other
 
YA8CL3B0X - Other
Brochures
 
 
YA8CL3B0X - Brochure
Attachments
 
 
YA8CL3B0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
RED
Descriptions
Description
YA8CL3-BOX
Product Type
Terminal
extra long description
BUR YA8CL3BOX 8 STR CU 1-HOLE SHORT
Long Description
8 AWG CU, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, RED Color Code, 49 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Wire Strip Length: 1/2 IN, Tongue Angle: Straight, Package: Box, Die Index: 49, Temperature Rating: 90 DEG C, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W8CVT, W8CRT, X8CRT Die, (1), Hydraulic: BCT500HS, Y500CTHS Tool, W8CVT, W8CRT, X8CRT Die, (1), Y35, Y39, Y750, PAT750 Tool, U8CRT Die, (1), Y46 Tool, U8CRT Die With PUADP-1 Adapter, (1), Color
Additional Information
Die Index
49
Manufacturer Information
Manufacturers Part Number
YA8CL3BOX
Brand
BURNDY
GTIN
00781810525692
UPC
781810525692
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
Application
Wire Termination
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA8CL3B0X.
Jump To:

Cross Referenced

These items are similar to YA8CL3B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HCS1838 Burndy n/a
YA8C-L3BOX Burndy 00781810525692
CCL-8-38 ILSCO 783669031065
SS838 KLAUKE n/a
LCA8-38-L Panduit 74983900886
LCA838L Panduit 00074983900886
LCAS8-38-L Panduit 00074983225200
LCAS838L Panduit n/a
BLU8S17 Penn-Union 785037232081
BLU8S17 PU n/a
54132 Thomas & Betts 786210541327
54132BE Thomas & Betts 786209938671
33463 Amprobe n/a
YAV8CL3BOX Burndy 00781810541401
CSWS-8-38 ILSCO 00783669627695
LCAX8-38-L Panduit 00074983433384
S8-38R-Q Panduit 00074983598694
BLY8C-L3 Penn-Union 00785037905947
D10731 Thomas & Betts 00786210829586
D8-38 Thomas & Betts 00786210804491
YA8CL3 Burndy n/a
YA8CL3BOX Burndy 78181052569
CSWS838 ILSCO 78366962769

* All prices subject to change.

Begin Live Chat