YAEV10L36 - 12-10AWG Ring Term

Burndy

  • $0.97 (Each)
  • $0.97 (Each)

  • $97.06 (Per 100)

  • $485.30 (Per 500)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
YAEV10L36
Manufacturer
Burndy
Manufacturer's Part Number
YAEV10L36
Description
12-10AWG Ring Term
Copper Lug, Ring Tongue, 1 Hole W/ Inspection Hole, An 12-10, #8-#10 Stud, Insulated, Short Barrel, Tin Plated, 600 Volts Max.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810027813 / 00781810027813
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.97 (Each)
Carton
$485.30 (Per 500)
Resources
Images
 
 
YAEV10L36 - Small Image
 
YAEV10L36 - Large Image
Attachments
 
 
YAEV10L36 - Specification Sheet
Other Links
 
 
YAEV10L36 - Other
Features
Material
Copper
insulation
Y
Material, Color, and Finish
Color Code
YELLOW
Descriptions
Product Type
Terminal
Description
12-10AWG RING TERM
Long Description
Copper Lug, Ring Tongue, 1 Hole w/ Inspection Hole, AN 12-10, #8-#10 Stud, Insulated, Short Barrel, Tin Plated, 600 Volts Max.
Special Features
Features: The INSULUG Type YAEV Is Designed For Very Demanding High Vibration Applications Encountered In Aircraft And Aboard Ships As Well As Motor Lead Applications In Hospitals, Industrials And Generating Plants, The Nylon Insulated Seamless, Electrolytic Copper Barrel With Double Thick Tongue Provides An Extra Strong Insulated Connection, The Terminal Is Rated 105 DEG C And Meets SAE-AS7928 Requirements, Double Thick Tongue: Provides Maximum Reliability And Electrical Capacity Plus An Extra Strong Term
extra long description
BUR YAEV10L36 12-10 NYL. HVY DTY RI
Additional Information
pallet quantity
99999
Insulation Type
Nylon
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YAEV10L36
GTIN
00781810027813
UPC
781810027813
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
YAEV, Heavy Duty
Packaging
Weight per each
0.006
Carton
500
Uses, Certifications, and Standards
Application
For High Vibration Applications Encountered In Aircraft And Aboard Ships As Well As Motor Lead Applications In Hospitals, Industrials And Generating Plants
standard
UL486;Military Specified (Mil-Spec)
You must have an account to view stock levels
These alternate items can be purchased instead of YAEV10L36.
Jump To:

Similar Items

Similar items are close alternatives to YAEV10L36, though they may not be 100% alike.

RING TONGUE TERMINAL
  • MFR Part #: YAEV10L36BOX
  • GTIN: 00781810023082
  • Manufacturer: BURNDY

* All prices subject to change.

false