YAEV14 - 18-14AWG Ins Ring Lug

Burndy

  • $1.00 (Each)
  • $1.00 (Each)

  • $100.18 (Per 100)

  • $1,001.80 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YAEV14
Manufacturer
Burndy
Manufacturer's Part Number
YAEV14
Description
18-14AWG Ins Ring Lug
Cu Ring Tongue Terminal, 1 Hole/W/Inspwindow, #20-#14 Awg, 600 V, #8-#10 Stud, Nylon Insulated, Seamless Barrel, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810027783 / 00781810027783
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.00 (Each)
Carton
$1,001.80 (Per 1,000)
Resources
Images
 
 
YAEV14 - Small Image
 
YAEV14 - Large Image
Attachments
 
 
YAEV14 - Specification Sheet
Brochures
 
 
YAEV14 - Brochure
Other Links
 
 
YAEV14 - Other
 
YAEV14 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
insulation
Y
Material, Color, and Finish
Color Code
BLUE
Descriptions
Product Type
Terminal
extra long description
BUR YAEV14 18-14 NYL HDTY RING 8-10
Description
18-14AWG INS RING LUG
Long Description
CU Ring Tongue Terminal, 1 Hole/W/InspWindow, #20-#14 AWG, 600 V, #8-#10 Stud, Nylon Insulated, Seamless Barrel, Tin Plated.
Special Features
Features: The INSULUG Type YAEV Is Designed For Very Demanding High Vibration Applications Encountered In Aircraft And Aboard Ships As Well As Motor Lead Applications In Hospitals, Industrials And Generating Plants, The Nylon Insulated Seamless, Electrolytic Copper Barrel With Double Thick Tongue Provides An Extra Strong Insulated Connection, The Terminal Is Rated 105 DEG C And Meets SAE-AS7928 Requirements, Double Thick Tongue: Provides Maximum Reliability And Electrical Capacity Plus An Extra Strong Term
Additional Information
pallet quantity
99000
Insulation Type
Nylon
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YAEV14
GTIN
00781810027783
UPC
781810027783
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
YAEV, Heavy Duty
Packaging
Weight per each
0.003
Carton
1000
Uses, Certifications, and Standards
Application
For High Vibration Applications Encountered In Aircraft And Aboard Ships As Well As Motor Lead Applications In Hospitals, Industrials And Generating Plants
standard
UL486;Military Specified (Mil-Spec)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat