YAV10T3B0X - Ring- 12- 10 Awg - Unin

Burndy

  • $1.70 (Each)
  • $1.70 (Each)

  • $85.00 (Per 50)

  • $169.99 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YAV10T3B0X
Manufacturer
Burndy
Manufacturer's Part Number
YAV10T3BOX
Description
Ring- 12- 10 Awg - Unin
Copper Compression Lug, 1 Hole W/ Inspection Window, 14-10 Awg/12-10 Awg, 1/4" Stud, Short Barrel, Tin Plated, Wire Strip Length:7/16".
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810541708 / 00781810541708
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.70 (Each)
Carton
$1.70 (Each)
Standard Packaging
$85.00 (Per 50)
Resources
Attachments
 
 
YAV10T3B0X - Specification Sheet
Images
 
 
YAV10T3B0X - Large Image
 
YAV10T3B0X - Small Image
Brochures
 
 
YAV10T3B0X - Brochure
Other Links
 
 
YAV10T3B0X - Other
 
YAV10T3B0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Description
RING- 12- 10 AWG - UNIN
extra long description
BUR YAV10T3BOX RING- 12- 10 AWG -
Product Type
Terminal
Long Description
Copper Compression Lug, 1 Hole w/ Inspection Window, 14-10 AWG/12-10 AWG, 1/4" Stud, Short Barrel, Tin Plated,Wire strip length:7/16".
Special Features
Features: Seamless uninsulated compression heavy duty ring tongue terminal. HYLUG Type YAV is a seamless, heavy duty uninsulated compression ring tongue terminal made from pure electrolytic copper tubing for use on copper commercial (Code) cable, Type AN aircraft cable and extra flexible conductors. Its seamless design also accommodates solid conductors. Double thick tongue provides a strong connector for demanding applications requiring high reliability. Applications include: industrials, hospitals, elect
Additional Information
pallet quantity
99999
Manufacturer Information
Manufacturers Part Number
YAV10T3BOX
Brand
BURNDY
GTIN
00781810541708
UPC
781810541708
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Ring Tongue
Packaging
Weight per each
0.007
Carton
1
Package
50
Uses, Certifications, and Standards
Application
For Use On Copper Commercial (Code) Cable, Type AN Aircraft Cable And Extra Flexible Conductors, Industrials, Hospitals, Electric Utilities, Shipboard And Marine, Computers, Steel Mills, Mining Equipment And Other Equipment That Is Subject To Vibration Or Requiring Dependable Electrical Performance
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat