YAV26LTC14FX - YAV26L-TC14FX

Burndy

  • $14.35 (Each)
  • $14.35 (Each)

  • $1,435.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YAV26LTC14FX
Manufacturer
Burndy
Manufacturer's Part Number
YAV26LTC14FX
Description
YAV26L-TC14FX
2/0 Flex G, H, I, K, M, Dlo, 2/0 Awg Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Black Color Code, 13 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810022658 / 00781810022658
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.35 (Each)
Standard Packaging
$1,435.00 (Per 100)
Resources
Images
 
 
YAV26LTC14FX - Large Image
Other Links
 
 
YAV26LTC14FX - Other
 
YAV26LTC14FX - Other
 
YAV26LTC14FX - Other
 
YAV26LTC14FX - Other
Brochures
 
 
YAV26LTC14FX - Brochure
Attachments
 
 
YAV26LTC14FX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BLACK
Descriptions
Product Type
Terminal
Description
YAV26L-TC14FX
extra long description
BUR YAV26LTC14FX CUCOMP TERM 2/0 FL
Long Description
2/0 Flex G,H,I,K,M,DLO, 2/0 AWG CU, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Black Color Code, 13 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Wire Strip Length: 13/16 IN, Tongue Angle: Straight, Die Index: 13, Temperature Rating: 90 DEG C, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W26VT, W26RT, X26RT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W26VT, W26RT, X26RT Die, (2), Y35, Y39, Y750, PAT750 Tool, U26RT Die, (1), Y46 Tool, U26RT Die With PUADP-1 Adapter, (1), Color Code: Black,
Additional Information
Die Index
13
pallet quantity
29000
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YAV26LTC14FX
GTIN
00781810022658
UPC
781810022658
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.07
Carton
1
Package
100
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat