YAV2CL2B0X - 2AWG Ring Lug

Burndy

  • $7.67 (Each)
  • $7.67 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YAV2CL2B0X
Manufacturer
Burndy
Manufacturer's Part Number
YAV2CL2BOX
Description
2AWG Ring Lug
Copper Compression Lug, Ring Tongue, 1 Hole W/ Inspection Hole, An-2 Flex, 5/16" Stud, Short Barrel, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810539651 / 00781810539651
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.67 (Each)
Resources
Attachments
 
 
YAV2CL2B0X - Specification Sheet
Images
 
 
YAV2CL2B0X - Small Image
 
YAV2CL2B0X - Large Image
Brochures
 
 
YAV2CL2B0X - Brochure
Other Links
 
 
YAV2CL2B0X - Other
 
YAV2CL2B0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Material, Color, and Finish
material composition
DLP Copper;Tin Plating
Descriptions
Description
2AWG RING LUG
Product Type
Terminal
extra long description
BUR YAV2CL2BOX 2AWG HVYDTY RING 5/1
Long Description
Copper Compression Lug, Ring Tongue, 1 Hole w/ Inspection Hole, AN-2 Flex, 5/16" Stud, Short Barrel, Tin Plated.
Special Features
Features: HYLUG Type YAV Is A Seamless, Heavy Duty Uninsulated Compression Terminal Manufactured From Electrolytic Copper And Is For Use On Type AN Aircraft Cable, Extra Flexible Conductors And Commercial (Code) Conductors, The Seamless Tubing Produces A Double Thick Tongue And Seamless Barrel Design Provides A Strong Connector For Demanding Applications Requiring High Reliability, Applications Include Aircraft, Industrials, Hospitals, Electric Utilities, Marine, Computers, And Other Equipment Subject To V
Additional Information
Die Index
41
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YAV2CL2BOX
GTIN
00781810539651
UPC
781810539651
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Ring Tongue
Packaging
Weight per each
0.004
Carton
1
Uses, Certifications, and Standards
Application
For Use On Type AN Aircraft Cable, Extra Flexible Conductors And Commercial (Code) Conductors, Industrials, Hospitals, Electric Utilities, Marine, Computers, And Other Equipment Subject To Vibration Or Requiring Dependable Electrical Performance
standard
UL467;Military Specified (Mil-Spec)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat