YAV4CL - 4AWG Heavy Duty Ring 1/4 Stud

Burndy

  • $800.00 (Per 200)
  • $4.00 (Each)

  • $800.00 (Per 200)

Availability: Currently Out Of Stock
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
YAV4CL
Manufacturer
Burndy
Manufacturer's Part Number
YAV4CL
Description
4AWG Heavy Duty Ring 1/4 Stud
Ring Tongue Compression Terminal, #4 Awg Conductor Size, Non-Insulated, Copper Conductor Material, 1.37 In Overall Length
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810807194 / 00781810807194
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
200
Unit
$4.00 (Each)
Carton
$800.00 (Per 200)
Resources
Attachments
 
 
YAV4CL - Specification Sheet
Images
 
 
YAV4CL - Small Image
 
YAV4CL - Large Image
 
YAV4CL - Large Image
Specifications Sheets
 
 
YAV4CL - Specification Sheet
Brochures
 
 
YAV4CL - Brochure
Other Links
 
 
YAV4CL - Other
 
YAV4CL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Ring Tongue
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
material composition
DLP Copper;Tin Plating
Dimensions and Weight
Overall Length
1.37 in
Descriptions
Long Description
Ring Tongue Compression Terminal, #4 AWG Conductor Size, Non-Insulated, Copper Conductor Material, 1.37 in Overall Length
Features
HYLUG Type YAV Is A Seamless, Heavy Duty Uninsulated Compression Terminal Manufactured From Electrolytic Copper And Is For Use On Type AN Aircraft Cable, Extra Flexible Conductors And Commercial (Code) Conductors, The Seamless Tubing Produces A Double Thick Tongue And Seamless Barrel Design Provides A Strong Connector For Demanding Applications Requiring High Reliability, Applications Include Aircraft, Industrials, Hospitals, Electric Utilities, Marine, Computers, And Other Equipment Subject To Vibration O
Short Description
Ring Tongue Compression Terminal, Non-Insulated, 1.37 in L
Special Features
For Used on an Type Aircraft Cable;Extra Flexible Conductor and Commercial Conductor
Product Type
Ring Tongue Compression Terminal
extra long description
BUR YAV4CL 4AWG HVYDTY RING 1/4 STU
Description
4AWG HEAVY DUTY RING 1/4 STUD
Additional Information
Maximum Conductor Size
#4 AWG
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
for use with
Aircraft;Industrials;Hospitals;Electric Utilities;Marine;Computers;Other Equipment
Standards Met
RoHS Compliant;UL Listed 467;CSA Certified
package quantity
200 CT
Die Index
40
pallet quantity
79200
Manufacturer Information
Brand
BURNDY
sub brand
Burndy
Manufacturers Part Number
YAV4CL
GTIN
00781810807194
UPC
781810807194
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Ring Tongue
Availability
minimum qty
200
Packaging
Weight per each
0.02
Carton
200
Uses, Certifications, and Standards
standard
UL467;Military Specified (Mil-Spec)
Application
For use on Type AN aircraft cable, extra flexible conductors and commercial (Code) conductors.;Aircraft, Industrials, Hospitals, Utilities, Marine, Computer industries
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat