YC28C26 - 4/0 Cu Tap Conn

Burndy

  • $53.69 (Each)
  • $53.69 (Each)

  • $1,342.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YC28C26
Manufacturer
Burndy
Manufacturer's Part Number
YC28C26
Description
4/0 Cu Tap Conn
Cu Compression C Shape Compression Connector, 600 Volts to 35 KV, Run: 3/0 STR. - 4/0 STR., Tap: 1/0 STR. - 2/0 STR.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810116005 / 00781810116005
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.69 (Each)
Standard Packaging
$1,342.25 (Per 25)
Resources
Images
 
 
YC28C26 - Small Image
 
YC28C26 - Large Image
Attachments
 
 
YC28C26 - Specification Sheet
Brochures
 
 
YC28C26 - Brochure
Other Links
 
 
YC28C26 - Other
 
YC28C26 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Description
4/0 CU TAP CONN
extra long description
BUR YC28C26 3/0-4/0 TO 1/0-2/0 CU F
Product Type
Compression
Long Description
CU Compression C Shape Compression Connector, 600 Volts to 35 Kv, Run: 3/0 Str. - 4/0 Str., Tap: 1/0 Str. - 2/0 Str.
Special Features
Features: Range-Taking Connector: Lowers Inventory Requirements, Compact Size: Easy To Tape And Insulate Connection, Manufactured From High Conductivity Wrought Copper: Provides Low Resistance And Excellent Electrical Conductivity, Economical: Provides Low Installed Cost, 8A - Use CRIMPITS Accommodating 6 Stranded Copper, 6A - Use CRIMPITS Accommodating 4 Stranded Copper, 4A - Use CRIMPITS Accommodating 2 Stranded Copper, 2A - Use CRIMPITS Accommodating 1/0 And 2/0 Copper, Use PUADP-1 Adapter When Using U
Additional Information
pallet quantity
5800
Die Index
F or D3
Manufacturer Information
Manufacturers Part Number
YC28C26
Brand
BURNDY
GTIN
00781810116005
UPC
781810116005
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
YC-C Series
Packaging
Weight per each
0.3
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For Making Tap Or Parallel Copper Connections
standard
UL 486A;UL486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat