YC2C4 - Bur YC2C4 2STR Cu Tap Conn

Burndy

  • $17.07 (Each)
  • $17.07 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YC2C4
Manufacturer
Burndy
Manufacturer's Part Number
YC2C4
Description
Bur YC2C4 2STR Cu Tap Conn
Cu Compression C Shape Compression Connector, 600 Volts to 35 KV, Run: 2 Sol. - 2 STR., Tap: 8 Sol. - 4 STR.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810112250 / 00781810112250
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.07 (Each)
Resources
Images
 
 
YC2C4 - Large Image
Brochures
 
 
YC2C4 - Brochure
Other Links
 
 
YC2C4 - Other
 
YC2C4 - Other
Attachments
 
 
YC2C4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
extra long description
BUR YC2C4 2 TO 8-4 CU FIG C
Description
BUR YC2C4 2STR CU TAP CONN
Product Type
Compression
Long Description
CU Compression C Shape Compression Connector, 600 Volts to 35 Kv, Run: 2 Sol. - 2 Str., Tap: 8 Sol. - 4 Str.
Special Features
Features: Range-Taking Connector: Lowers Inventory Requirements, Compact Size: Easy To Tape And Insulate Connection, Manufactured From High Conductivity Wrought Copper: Provides Low Resistance And Excellent Electrical Conductivity, Economical: Provides Low Installed Cost, Conductor Size (run - Range): 2 AWG Solid - 2 AWG Stranded, Conductor Type: Run And Tap: Commercial Stranded Copper, Conductor Size (tap Range): 14 - 8 AWG Flex Copper, Shape: C, Die Index: C Element A, Tools, Die Set Catalog Number, And
Additional Information
pallet quantity
23200
Die Index
C
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YC2C4
GTIN
00781810112250
UPC
781810112250
Taxonomies, Classifications, and Categories
Type
YC-C Series
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Application
For Range Of Copper And Making Tap Or Parallel Copper Connections
standard
UL 486A;UL486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat