YGF292N - Comp Ground Conn Plate

Burndy

  • $289.52 (Each)
  • $289.52 (Each)

  • $579.04 (Per 2)
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
YGF292N
Manufacturer
Burndy
Manufacturer's Part Number
YGF292N
Description
Comp Ground Conn Plate
Compression Grounding Plate; Copper; 2-Hole; Accommodates: #2 Awg - 250 Kcmil; 1/2" Stud; 1-3/4" Stud Hole Spacing
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121448 - Wire or cable compression connector
UPC/GTIN
781810220504 / 00781810220504
Weight per unit
1.8099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$289.52 (Each)
Standard Packaging
$579.04 (Per 2)
Resources
Images
 
 
YGF292N - Small Image
 
YGF292N - Large Image
Brochures
 
 
YGF292N - Brochure
Other Links
 
 
YGF292N - Other
 
YGF292N - Other
 
YGF292N - Other
Attachments
 
 
YGF292N - Specification Sheet
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
Copper
Descriptions
extra long description
BUR YGF292N 2-250 CU GRD PLT 2 HOLE
Product Type
Compression
Description
COMP GROUND CONN PLATE
Long Description
Compression Grounding Plate; Copper; 2-Hole; Accommodates: #2 AWG - 250 kcmil; 1/2" Stud; 1-3/4" Stud Hole Spacing
Special Features
Features: Copper Compression Grounding Plate, 2 AWG - 250 kcmil, 1/2 IN Stud, 1-3/4 IN Stud Hole Spacing
Additional Information
Die Index
997
Conductor Type
CU C Str-Size
Manufacturer Information
Manufacturers Part Number
YGF292N
Brand
BURNDY
GTIN
00781810220504
UPC
781810220504
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
YGF
Packaging
Weight per each
1.8099
Carton
1
Package
2
Uses, Certifications, and Standards
standard
NEMA Size Holes
Application
Used to position the grounding plate on a threaded rod prior to placement of the concrete.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YGF292N.
Jump To:

Cross Referenced

These items are similar to YGF292N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YGF292N Burndy 00781810220504
22050 NAED n/a

* All prices subject to change.

Begin Live Chat