YGHC34C26 - 500MCM Comp Ground Tap

Burndy

  • $95.61 (Each)
  • $95.61 (Each)

  • $1,912.20 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YGHC34C26
Manufacturer
Burndy
Manufacturer's Part Number
YGHC34C26
Description
500MCM Comp Ground Tap
Copper Compression C Connector, 300-500 Kcmil, 3/4" Rod (Run) & 6 Awg(Sol) - 2/0 Awg(STR) (Tap).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810221068 / 00781810221068
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.61 (Each)
Standard Packaging
$1,912.20 (Per 20)
Resources
Images
 
 
YGHC34C26 - Large Image
 
YGHC34C26 - Small Image
Brochures
 
 
YGHC34C26 - Brochure
Other Links
 
 
YGHC34C26 - Other
 
YGHC34C26 - Other
Attachments
 
 
YGHC34C26 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
extra long description
BUR YGHC34C26 300-500 TO 6-2/0
Product Type
Compression
Description
500MCM COMP GROUND TAP
Long Description
Copper Compression C Connector, 300-500 kcmil, 3/4" Rod (Run) & 6 AWG(Sol) - 2/0 AWG(Str) (Tap).
Special Features
Features: Irreversible Compression Ground Tap Figure C Connectors, Accommodates All Cable Combinations From #6 AWG Solid Through 500 KCMIL, C- Shaped Opening Permits Placing Two Continuous Parallel Cables Into Conductor Groove, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, Prefilled With PENETROX Compound And Strip Sealed, Certain Sizes Are Also UL467 Listed And CSA Certified For Wire To Ground Rod, Conductor Size (tap - Mm): 10 - 70 SQ-MM, Die Index: 1011 Element A, Conductor Size (run
Additional Information
pallet quantity
3700
Die Index
1011
Manufacturer Information
Manufacturers Part Number
YGHC34C26
Brand
BURNDY
GTIN
00781810221068
UPC
781810221068
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Taps
Packaging
Weight per each
0.51
Carton
1
Package
20
Uses, Certifications, and Standards
standard
Direct Burial
Application
For Direct Burial Cables
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat