YGLR29C34 - 2-250 Ground Grid to 3/4 Ro

Burndy

  • $305.59 (Each)
  • $305.59 (Each)

  • $1,833.54 (Per 6)
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
YGLR29C34
Manufacturer
Burndy
Manufacturer's Part Number
YGLR29C34
Description
2-250 Ground Grid to 3/4 Ro
Copper Compression Connector, Ground Rod to Grid, 2 Awg (STR) to 250 Kcmil, 3/4" Ground Rod.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810220825 / 00781810220825
Weight per unit
0.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$305.59 (Each)
Standard Packaging
$1,833.54 (Per 6)
Resources
Images
 
 
YGLR29C34 - Small Image
 
YGLR29C34 - Large Image
 
YGLR29C34 - Large Image
 
YGLR29C34 - Large Image
 
YGLR29C34 - Large Image
Other Links
 
 
YGLR29C34 - Other
 
YGLR29C34 - Other
 
YGLR29C34 - Other
 
YGLR29C34 - Other
 
YGLR29C34 - Other
 
YGLR29C34 - Other
Brochures
 
 
YGLR29C34 - Brochure
Attachments
 
 
YGLR29C34 - Specification Sheet
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
Copper
Descriptions
Product Type
Compression
Description
2-250 GROUND GRID TO 3/4 RO
extra long description
BUR YGLR29C34 2-250 GRD GRID TO 3/4
Long Description
Copper Compression Connector, Ground Rod to Grid, 2 AWG (Str) to 250 kcmil, 3/4" Ground Rod.
Special Features
Features: Ground Grid Connector For A Wide Range Of Copper Cable To Ground Rod, Provides High Torque Strength On Ground Rod, UL467 Listed, Acceptable For Direct Burial In Earth And Concrete, Prefilled With PENETROX Compound And Strip Sealed, Ground Rod Size: 3/4 IN, Conductor Size (run - Mm): 35 -120 SQ-MM, Conductor Type: Run: Copperweld, Commercial Stranded Copper, Metric Stranded Cable, Conductor Size (run - Range): Copperweld: 91.65 - 248.8 KCMIL, Code: 2 AWG - 250 KCMIL, Tools, Die Set Catalog Number,
Additional Information
pallet quantity
1776
Die Index
997
Manufacturer Information
Manufacturers Part Number
YGLR29C34
Brand
BURNDY
GTIN
00781810220825
UPC
781810220825
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Taps
Packaging
Weight per each
0.99
Carton
1
Package
6
Uses, Certifications, and Standards
standard
UL467;IEEE 837;IEEE 837 2014 Qualified
Application
For Direct Burial In Earth And Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YGLR29C34.
Jump To:

Cross Referenced

These items are similar to YGLR29C34 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YGLR29C34 Burndy 00781810220825
22082 NAED n/a
YGLR34C58 Burndy 00781810220849
22084 NAED n/a
GCC6X6500-250 Panduit 00074983009503
54895L Thomas & Betts 00786210179650
YGL34C29 Burndy 00781810220047
YGL34C34 Burndy 00781810220054
YGLR34C12 Burndy 78181022083

* All prices subject to change.

Begin Live Chat